Shop All Copy & Printer Paper
Barker Creek
Petals & Prickles Computer Paper (2 designs), 100 sheets/Package
Mfr # 3882
Zoro # G607165239
product price: $16.99
/pk 100, $0.17/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multicolor
- Paper Weight 1.4
- Includes 100 Sheets of Computer Paper
- Width 8.5
- Length 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barker Creek
- MFR # 3882
- Zoro # G607165239
- UPC # 704068038820
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Width | 8.5 |
Length | 11 |
Details
Item | Computer Paper Set |
Color | Multicolor |
Paper Weight | 1.4 |
Includes | 100 Sheets of Computer Paper |
Description
Barker Creek's Petal Prickles Computer Paper Set is affordable and beautiful The Petals paper features a border of beautiful navy with vibrant flowers of various colors and sizes The Prickles paper features a border of beautiful blush pink with colorful flowers and cacti Use it to add a memorable touch to letters, design custom awards and certificates, add an extra wow to presentations and reports, create gorgeous invitations, make stunning bulletin boards, and so much more This set includes 100 8 12 x 11 sheets of decorative paper 50 each of 2 designs which is compatible with most laser printers Coordinating products available Search Barker Creek Petals Prickles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALSBURY INDUSTRIES Vertical Mailbox, Aluminum, Powder Coated, 7 Doors, Surface, - (3507ASU)
- SANFORD China Marker, Red (02059-SH)
- PENTEL Super Hi-Polymer Lead Refill (0.9mm) Medium, HB, 30 Pieces, PK12 (C29HB)
- WOODEN MALLET 9 Pocket Countertop Business Card Holder in Medium Oak (WO599288)
- BARKER CREEK Happy Bright Stripe Computer Paper, 100 sheets/Package (3625)
- BARKER CREEK Kai Ola Sea Turtles Computer Paper, 50 sheets/Package (764)
- BARKER CREEK Petals Computer Paper, 50 sheets/Package (700)
- BARKER CREEK Go Green Computer Paper, 50 sheets/Package (724)
- BARKER CREEK Gold Computer Paper, 50 sheets/Package (741)
- BARKER CREEK Kai Ola Sea Turtles Computer Paper, 100 sheets/Package (4204)
- DOCUGARD Check, Businss, Marble Top, Gn Pk (PRB04502)
- Barker Creek Copy & Printer Paper