Shop All File Folders
Barker Creek
Petals On-Trend Organizer Set, Multi-Design Set, 92/Set
Mfr # 4090
Zoro # G907165175
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Index Tab Color Multicolor
- Width 9.5
- Height 1.125
- Includes 12 File Folders, 50 Sheets of Computer Paper, 30 Peel & Stick Library Pockets
- Outside Length 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Barker Creek
- MFR # 4090
- Zoro # G907165175
- UPC # 704068040908
- Country of Origin United States
- Category File Folders
Dimensions
Width | 9.5 |
Height | 1.125 |
Outside Length | 12 |
Details
Item | On-Trend Organizer Set |
Index Tab Color | Multicolor |
Includes | 12 File Folders, 50 Sheets of Computer Paper, 30 Peel & Stick Library Pockets |
Description
Barker Creek's Petals OnTrend Organizer set contains three of their best selling products Included are 12 multidesign lettersized file folders, 50 sheets of coordinating paper, and 30 multidesign peel stick library pockets The LetterSized File Folders that are an affordable way to organize your office, classroom, and home with style and flair Each set includes 12 file folders three each of four beautiful designs The folders are 13 tabbed which, in file folder lingo means they have three tab positions four folders are tabbed on the left, four are tabbed in the center and four are tabbed on the right Fully reversible, each folder has a colorful design on one side and a vibrant, solid color on the reverse side perfect for making file folder games and lapbooks Additionally, they are great for everyday filing needs, presenting meeting handouts, organizing important papers, sending work home with students, storing treasured photos and archiving other significant mementos Use the computer paper to add a memorable touch to letters, design custom awards and certificates, add an extra wow to presentations and reports, create gorgeous invitations, make stunning bulletin boards, and so much more There are fifty 8 12 x 11 sheets of decorative paper which is compatible with most laser printers Each set also includes 30 peel stick library pockets ten each of three beautiful designs Each of them has a 'label on the front so you can easily write names, add index cardflash card descriptions, organize recipe cardsand so much more The Library Pockets are great for organizing flash cards, hall passes, file folder game pieces, spelling word lists, library cards, reading logsand more Each pocket has two selfadhesive peel stick strips on the back making them easy to adhere to file folders, binders, charts, signs, hallways, and doors Coordinating products available Search Barker Creek Petals Prickles
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Paint Marker, Broad Point, Black, PK6 (35564)
- CLOVER Toner Cartridge, Black, Remanufactured (CIG-D3130B)
- INTERTAPE Flatback Tape MG, 3"x60 Yds, 16RL/CT, Brown 16PK (IPG84464)
- BOXES ON WHEELS 18 in. H X 18 in. W X 18 in. L Cardboard Moving Box (866708000113)
- BARKER CREEK Gold Designer Letter-Size File Folders, Multi-Design Set, 12/Package (1337)
- BARKER CREEK Black & White Dots Get Organized Office Kit, 107/Set (103)
- BARKER CREEK Color Me! Cityscapes Designer Letter-Size File Folders, Multi-Design Set, 12/Package (1344)
- BARKER CREEK Gold Get Organized Office Kit, Multi-Design Set, 107/Set (113)
- BARKER CREEK Tie-Dye Peel & Stick Library Pockets, 30/Pack (1210)
- BARKER CREEK Moroccan Designer Legal-Size File Folders, Multi-Design Set, 9/Package (2501)
- SMEAD Cover, Report, Ltr, Dbe (81354)
- Barker Creek File Folders