Shop All Books
Barker Creek
Moroccan Peel & Stick Library Pockets, Multi-Designs, 30/Pack
Mfr # 1238
Zoro # G707165115
product price: $9.75
/pk 30, $0.33/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multicolor
- Width 3.5
- Includes 30 Peel & Stick Library Pockets
- Length 5.12
- Height 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barker Creek
- MFR # 1238
- Zoro # G707165115
- UPC # 704068012387
- Country of Origin United States
- Category Books
Dimensions
Width | 3.5 |
Length | 5.12 |
Height | 0.75 |
Details
Color | Multicolor |
Item | Peel & Stick Library Pockets |
Includes | 30 Peel & Stick Library Pockets |
Description
Barker Creek's Moroccan Library Pocket Set is versatile and fun Library Pockets are great for organizing flash cards, hall passes, file folder game pieces, spelling word lists, library cards, reading logs, and more Set includes 30 pockets ten each of three colorful ontrend designs Each pocket is 3 12 x 5 18 Each pocket has two peel stick strips on the back making them easy to adhere to file folders, binders, charts, signs, hallways, and doors There is a blank space on the front of each pocket for recording student names, labeling contents, identifying hall passes, writing book titles the possibilities are limited only by your imagination Coordinating product available Search Barker Creek Moroccan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCULATED INDUSTRIES Construction Calculator, 7.0x1.0x5.0 In (8025)
- BETTER OFFICE PRODUCTS Spiral Memo Pads, 3in. x 5in. 60 Sheets, College Rule, Assorted Solid Colors, 24PK (25924)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day, 2PK (227C)
- BLUE SKY Classic Red Week/Month Planner, Open Scheduling, 11 x 8.5, Black, 2020 (111288)
- BARKER CREEK Peel & Stick Library Pockets Curated Collection, Multi-Designs, 150/Set (3533)
- BARKER CREEK Chevron Nautical Peel & Stick Library Pockets, Multi-Design, 30/Pack (1232)
- EDUCATIONAL INSIGHTS Hot Dots? Jr. Pete the Cat? I Love Kindergarten Set (2453)
- SECURE Secure 45BSET-3 Fall Management Voice Or Music Alarm Set; Bed Pad-45 (45BSET-3)
- SCHOLASTIC Early Learning - Ready to Read (9781338323177)
- THINKING KIDS The Complete Book of Starter Spanish Workbook, Grade PreK-1, Paperback (704928)
- WABASH VALLEY FARMS Wabash Valley Farms 43805 Less Salt Less Oil All-Inclusive Popping Kits - Pack of 5 (43805)
- Barker Creek Books