Shop All Certificates & Awards
Barker Creek
Kindness Award & Bookmark Set, 90/Set
Mfr # 4171
Zoro # G207186634
product price: $27.99
/pk 90, $0.31/ea
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multicolor
- Height 1.125
- Width 5.5
- Paper Weight 1.35
- Includes 90 Recognition Awards & Coordinating Bookmarks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barker Creek
- MFR # 4171
- Zoro # G207186634
- UPC # 704068041714
- Country of Origin United States
- Category Certificates & Awards
Dimensions
Height | 1.125 |
Width | 5.5 |
Details
Item | Awards & Bookmarks Set |
Color | Multicolor |
Paper Weight | 1.35 |
Includes | 90 Recognition Awards & Coordinating Bookmarks |
Description
Recognize your students' achievement with Barker Creek's Kindness Awards and Bookmarks Set The designs feature a calm color palette and ontrend designs that were inspired by the thoughtfulness, mindfulness, and meditation trends The set includes 90 Kindness awards with coordinating bookmarks attached Each Award and Bookmark sheet measures 85 x 55 Awards measure 675 x 55 and Bookmarks measure 175 x 55 The award says, Kindness pass it on The bookmark has the words kindness, thoughtfulness, caring, generosity, helping, listening, and love and is designed to be detached by the recipient for a constant reminder of their success Coordinating products available Search Barker Creek Thoughtfulness
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Haz Mat Boxes, 1 - 5 Gallon Metal Pail, 12 1/8" x 12 1/8" x 13 9/16", Kraft, 10/Bundle (55VM40)
- ZORO SELECT Corrugated Mailers, 7" x 5" x 5", White, 50/Bundle (M755)
- TAPE LOGIC Tape Logic® Seal Safe® Carton Sealing Tape Dispenser, 3", Green/White, 1/Each (TDSS3)
- ADAMS MFG Adams® Sales Order Book, 2-Part, Carbonless, 4-3/16" x 7-3/16", 50 Sets/Pad (DC4705)
- BARKER CREEK Color Me! Happy Birthday Awards & Bookmarks Set, 30/Set (427)
- BARKER CREEK Kai Ola Student of The Week Recognition Awards and Bookmarks, 90/Set (4174)
- BARKER CREEK Color Me! You Are Amazing Awards & Bookmarks Set, 60/Set (4150)
- SOUTHWORTH Certificates, Enhncd, Foil Pk (SOUCT1R)
- GREAT PAPERS Certificate Gold Foil Twisty Graph, PK15 (2013295)
- UNIVERSAL Award Plaque, 13 1/3" x 11", Mahogany (UNV76825)
- HAYES Preschool Progress Report, Four Year Olds, PK60 (PRC4)
- Barker Creek Certificates & Awards