Shop All Certificates & Awards
Barker Creek
Kai Ola Student of The Week Recognition Awards and Bookmarks, 90/Set
Mfr # 4174
Zoro # G407186663
product price: $29.99
/pk 90, $0.33/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multicolor
- Height 1.125
- Width 5.5
- Paper Weight 1.35
- Includes 90 Recognition Awards & Coordinating Bookmarks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barker Creek
- MFR # 4174
- Zoro # G407186663
- UPC # 704068041745
- Country of Origin United States
- Category Certificates & Awards
Dimensions
Height | 1.125 |
Width | 5.5 |
Details
Item | Awards & Bookmarks Set |
Color | Multicolor |
Paper Weight | 1.35 |
Includes | 90 Recognition Awards & Coordinating Bookmarks |
Description
Recognize your students' achievement with Barker Creek's Kai Ola Student of the Week Awards and Bookmarks Set This set has 90 awardsbookmarks that feature love shades of blue along with vibrant multicolored starfish The space to write in the recipients name is a beautiful turquoise blue color Each AwardBookmark sheet measures 85 inches x 55 inches Awards measure 675 inches by 55 inches and Bookmarks measure 175 inches by 55 inches The bookmarks are perforated for easy separation from Awards and are designed to be detached by the recipient for a constant reminder of their success Coordinating products available Search Barker Creek Kai Ola
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS Sheet Protectors, Poly, 300 Sheets, 300PK (81650)
- ZORO SELECT Engineers Black Book, Manual, 220 Pages (EBB3INCH)
- UNIVERSAL Wall File Starter Set, Letter, 3Pocket, PK3 (UNV53682)
- SHARPIE Silver Medium Tip Paint Marker (1875050)
- BARKER CREEK Color Me! You Are Amazing Awards & Bookmarks Set, 60/Set (4150)
- BARKER CREEK Color Me! Happy Birthday Awards & Bookmarks Set, 30/Set (427)
- GREAT PAPERS Certificate Backer, Black, 12"x9.3, PK10 (2019013)
- GREAT PAPERS Certificate Gold Foil Westminster, PK15 (963024)
- HAYES PUBLISHING Pre-Kindergarten Progress Report, 4 and 5 year olds, 60PK (PRC12)
- SOUTHWORTH Certificate Award, Ivory/Blue/Silver, 15 pk. (1R)
- THE MAREK GROUP Stylus, 6 In. x 3/4 In. Size, White, PK10 (PHM)
- Barker Creek Certificates & Awards