Shop All Certificates & Awards
Barker Creek
Kai Ola Student of The Week Recognition Awards and Bookmarks, 30/Set
Mfr # 438
Zoro # G907186668
product price: $9.15
/pk 30, $0.31/ea
$9.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multicolor
- Height 0.375
- Width 5.5
- Paper Weight 0.45
- Includes 30 Recognition Awards & Coordinating Bookmarks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barker Creek
- MFR # 438
- Zoro # G907186668
- UPC # 704068004382
- Country of Origin United States
- Category Certificates & Awards
Dimensions
Height | 0.375 |
Width | 5.5 |
Details
Item | Awards & Bookmarks |
Color | Multicolor |
Paper Weight | 0.45 |
Includes | 30 Recognition Awards & Coordinating Bookmarks |
Description
Recognize your students' achievement with Barker Creek's Kai Ola Student of the Week Awards and Bookmarks Set This set has 30 awardsbookmarks that feature love shades of blue along with vibrant multicolored starfish The space to write in the recipients name is a beautiful turquoise blue color Each Award and Bookmark sheet measures 85 x 55 Awards measure 675 x 55 and Bookmarks measure 175 x 55 The bookmarks are perforated for easy separation from Awards and are designed to be detached by the recipient for a constant reminder of their success Coordinating products available Search Barker Creek Kai Ola
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAYOLA Coloring + Activity Pad with Markers, Paw Patrol, PK3 (46918)
- PACON Spectra ArtKraft Duo-Finish Paper, 48lb, 36" x 1000ft, Sky Blue (67151)
- TAPE LOGIC Tape Logic® Labels, (two up arrows over black bar), 3" x 4", Red/White, 500/Roll (IPM305)
- TAPE LOGIC Tape Logic® #900 Economy Tape, 2.5 Mil, 3" x 55 yds., Clear, 24/Case (T906900)
- BARKER CREEK Kai Ola Student of The Week Recognition Awards and Bookmarks, 90/Set (4174)
- BARKER CREEK Color Me! You Are Amazing Awards & Bookmarks Set, 60/Set (4150)
- BARKER CREEK Color Me! Happy Birthday Awards & Bookmarks Set, 30/Set (427)
- HAYES Certificate of Achievement, PK90 (VA508)
- GREAT PAPERS Foil Certificate, Gold Twinkle, PK50 (038963)
- QUALITY RESOURCE GROUP Duffle Bag, Excellence In Safety, Black (1106/B)
- GREAT PAPERS Certificate Backer, Black, 12"x9.3, PK10 (2019013)
- Barker Creek Certificates & Awards