Shop All File Folders
Barker Creek
Kai Ola Sea Turtles Get Organized Office Kit, Multi-Design Set, 107/Set
Mfr # 126
Zoro # G707165337
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Index Tab Color Multicolor
- Width 9.5
- Height 1.125
- Outside Length 12
- Includes 12 File Folders, 50 Sheets of Computer Paper, 45 Name Tags/Self-Adhesive Labels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Barker Creek
- MFR # 126
- Zoro # G707165337
- UPC # 704068001268
- Country of Origin United States
- Category File Folders
Dimensions
Width | 9.5 |
Height | 1.125 |
Outside Length | 12 |
Details
Item | Get Organized Set |
Index Tab Color | Multicolor |
Includes | 12 File Folders, 50 Sheets of Computer Paper, 45 Name Tags/Self-Adhesive Labels |
Description
Barker Creek's Kai Ola Sea Turtles Get Organized Kit will help you stay on task in style The file folders are printed on sturdy 12 point cardstock, feature 13 cut tabs, and are reversible The selfadhesive labels measure 35 x 275 and come with 3 each of 15 designs The coordinating paper is compatible with most laser and inkjet printers Say goodbye to boring old office supplies and hello to fun and fashion Coordinating products available Search Barker Creek Kai Ola
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPE USA Mug 11oz Shipping Box (MUG11)
- PELICAN Replacement Foam Set for 1784 (1491)
- SMEAD Folder, File, Ltr, 1/3, Pink Pk (SMD12643)
- MARKAL Paint Marker, Medium Tip, Pink Color Family, Paint (96830)
- BARKER CREEK Color Me! Cityscapes Designer Letter-Size File Folders, Multi-Design Set, 12/Package (1344)
- BARKER CREEK Moroccan Designer Legal-Size File Folders, Multi-Design Set, 9/Package (2501)
- BARKER CREEK Gold Get Organized Office Kit, Multi-Design Set, 107/Set (113)
- BARKER CREEK Gold Designer Letter-Size File Folders, Multi-Design Set, 12/Package (1337)
- BARKER CREEK Tie-Dye Peel & Stick Library Pockets, 30/Pack (1210)
- BARKER CREEK Color Me! In My Garden Designer Letter File Folders, Multi-Design Set, 12/Package (1343)
- PENDAFLEX Folder, Rcy, Cls, 1Div, Rd, Ltr Pk (PFX23775R)
- Barker Creek File Folders