Shop All Certificates & Awards
Barker Creek
Kai Ola Outstanding Achievement Recognition Awards and Bookmarks, 60/Set
Mfr # 4158
Zoro # G707186677
product price: $19.99
/pk 60, $0.33/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multicolor
- Height 0.75
- Width 5.5
- Paper Weight 0.9
- Includes 60 Recognition Awards & Coordinating Bookmarks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barker Creek
- MFR # 4158
- Zoro # G707186677
- UPC # 704068041585
- Country of Origin United States
- Category Certificates & Awards
Dimensions
Height | 0.75 |
Width | 5.5 |
Details
Item | Awards & Bookmarks Set |
Color | Multicolor |
Paper Weight | 0.9 |
Includes | 60 Recognition Awards & Coordinating Bookmarks |
Description
Recognize your students' achievement with Barker Creek's Kai Ola Outstanding Achievement Awards and Bookmarks Set This set has 60 awardsbookmarks that are a lovely navy blue with vibrant neon jellyfish The space to write in the recipients name is a beautiful turquoise blue Each Award and Bookmark sheet measures 85 x 55 Awards measure 675 x 55 and Bookmarks measure 175 x 55 The bookmarks are perforated for easy separation from Awards and are designed to be detached by the recipient for a constant reminder of their success Coordinating products available Search Barker Creek Kai Ola
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Pre Cuts 12 x 17' Yellow Polypropylene Strapping, 500PK (P12PC2-YW)
- INSIZE Illuminated Magnifier, 2X Power (7513-2)
- MEASURETEK Postal Bench Scale, LCD, 165 lb (GGS_75054)
- QUARTET 36"x60" Melamine Whiteboard (S535B)
- BARKER CREEK Kai Ola Student of The Week Recognition Awards and Bookmarks, 90/Set (4174)
- BARKER CREEK Color Me! Happy Birthday Awards & Bookmarks Set, 30/Set (427)
- BARKER CREEK Color Me! You Are Amazing Awards & Bookmarks Set, 60/Set (4150)
- GREAT PAPERS Certificate Backer, Navy, 12"x9.37, PK10 (2015092)
- HAYES Student of the Month Certificate, 8.5in x 11in, PK90 (VA628)
- SOUTHWORTH Certificate Award, Ivory/Blue/Silver, 15 pk. (1R)
- REDIFORM OFFICE PRODUCTS Rediform® Gift Certificates with Envelopes, 2-Part, Carbonless, Blue, 8-1/2" x 3-5/8", 25/Pack (98002)
- Barker Creek Certificates & Awards