Shop All Certificates & Awards
Barker Creek
Kai Ola Outstanding Achievement Recognition Awards and Bookmarks, 30/Set
Mfr # 439
Zoro # G707186646
product price: $9.99
/pk 30, $0.33/ea
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multicolor
- Height 0.375
- Width 5.5
- Paper Weight 0.45
- Includes 30 Recognition Awards & Coordinating Bookmarks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barker Creek
- MFR # 439
- Zoro # G707186646
- UPC # 704068004399
- Country of Origin United States
- Category Certificates & Awards
Dimensions
Height | 0.375 |
Width | 5.5 |
Details
Item | Awards & Bookmarks |
Color | Multicolor |
Paper Weight | 0.45 |
Includes | 30 Recognition Awards & Coordinating Bookmarks |
Description
Recognize your students' achievement with Barker Creek's Kai Ola Outstanding Achievement Awards and Bookmarks Set This set has 30 awardsbookmarks that are a lovely navy blue with vibrant neon jellyfish The space to write in the recipients name is a beautiful turquoise blue Each Award and Bookmark sheet measures 85 x 55 Awards measure 675 x 55 and Bookmarks measure 175 x 55 The bookmarks are perforated for easy separation from Awards and are designed to be detached by the recipient for a constant reminder of their success Coordinating products available Search Barker Creek Kai Ola
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DACASSO Brown Crocodile Embossed Leather Letter Holder (AG-2008)
- QUARTET 36"x48" Melamine Whiteboard, Aluminum Frame, Gloss (S534)
- ZORO SELECT Hedpak Bottle, 10 In x 10 In x 18 In. (049-4440)
- TARTAN 3M™ 305 Carton Sealing Tape, 1.8 Mil, 2" x 110 yds., Clear, 6/Case (T9023056PK)
- BARKER CREEK Color Me! Happy Birthday Awards & Bookmarks Set, 30/Set (427)
- BARKER CREEK Color Me! You Are Amazing Awards & Bookmarks Set, 60/Set (4150)
- BARKER CREEK Kai Ola Student of The Week Recognition Awards and Bookmarks, 90/Set (4174)
- HAYES Preschool Progress Report, Ages 4-5, PK60 (PRC2)
- HAYES Blank 2" Gold Certificate Seals, 50 Per Pack, PK6 (VA313)
- GREAT PAPERS Training Stock Certificate, PK6 (038967)
- GREAT PAPERS Certificate Cover Classic, Plum wit, PK5 (903116)
- Barker Creek Certificates & Awards