Shop All Certificates & Awards
Barker Creek
Kai Ola High Five Recognition Awards and Bookmarks, 90/Set
Mfr # 4176
Zoro # G907186651
product price: $29.99
/pk 90, $0.33/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multicolor
- Height 1.125
- Width 5.5
- Includes 90 Recognition Awards & Coordinating Bookmarks
- Paper Weight 1.35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barker Creek
- MFR # 4176
- Zoro # G907186651
- UPC # 704068041769
- Country of Origin United States
- Category Certificates & Awards
Dimensions
Height | 1.125 |
Width | 5.5 |
Details
Item | Awards & Bookmarks Set |
Color | Multicolor |
Includes | 90 Recognition Awards & Coordinating Bookmarks |
Paper Weight | 1.35 |
Description
Recognize your students' achievement with Barker Creek's Kai Ola High Five Awards and Bookmarks Set This set has 90 awardsbookmarks that feature lovely shades of blue with turtles, seashells, and starfish The space to write in the recipients name is a beautiful turquoise color Each AwardBookmark sheet measures 85 inches x 55 inches Awards measure 675 inches by 55 inches and bookmarks measure 175 inches by 55 inches The bookmarks are perforated for easy separation from Awards and are designed to be detached by the recipient for a constant reminder of their success Coordinating products available Search Barker Creek Kai Ola
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED VISUAL PRODUCTS Corkboard, Black/Black, 48"x36" (UV4041PLUS-BLACK-BLACK)
- AVERY Cover, Report, Clr, Coated, Dbe 25PK (AVE47961)
- XEROX 106R03525 Extra High-Yield Toner, 8000 Page-Yield, Yellow (106R03525)
- ENCORE PACKAGING Economy Large Cord Tensioner (EP-1188)
- BARKER CREEK Kai Ola Student of The Week Recognition Awards and Bookmarks, 90/Set (4174)
- BARKER CREEK Color Me! You Are Amazing Awards & Bookmarks Set, 60/Set (4150)
- BARKER CREEK Color Me! Happy Birthday Awards & Bookmarks Set, 30/Set (427)
- TREND Certificate, Award, Star, 30Pk (TEPT2951)
- GREAT PAPERS Certificate Gold Metallic Border, PK25 (934025)
- THE MAREK GROUP Insulated Tote Bag, Black, 13 x 15 in (BG1315K)
- GREAT PAPERS Certificate Embossed and Gold Foil, PK15 (20103772)
- Barker Creek Certificates & Awards