Shop All Certificates & Awards
Barker Creek
Kai Ola High Five Recognition Awards and Bookmarks, 30/Set
Mfr # 440
Zoro # G707186660
product price: $9.99
/pk 30, $0.33/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multicolor
- Height 0.375
- Width 5.5
- Includes 30 Recognition Awards & Coordinating Bookmarks
- Paper Weight 0.45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barker Creek
- MFR # 440
- Zoro # G707186660
- UPC # 704068004405
- Country of Origin United States
- Category Certificates & Awards
Dimensions
Height | 0.375 |
Width | 5.5 |
Details
Item | Awards & Bookmarks |
Color | Multicolor |
Includes | 30 Recognition Awards & Coordinating Bookmarks |
Paper Weight | 0.45 |
Description
Recognize your students' achievement with Barker Creek's Kai Ola High Five Awards and Bookmarks Set This set has 30 awardsbookmarks that feature lovely shades of blue with turtles, seashells, and starfish The space to write in the recipients name is a beautiful turquoise color Each Award and Bookmark sheet measures 85 x 55 Awards measure 675 x 55 and Bookmarks measure 175 x 55 The bookmarks are perforated for easy separation from Awards and are designed to be detached by the recipient for a constant reminder of their success Coordinating products available Search Barker Creek Kai Ola
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 42" x 26" Open Poly Bags, 2 mil, Clear (9AAE6)
- ENCORE PACKAGING 12" to 20" Stretch Film Dispenser, 17"L (EP-800)
- CAPSTONE STEM-Twisted Fairy Tales, Set of 4 Books (9781515829157)
- AVERY Label, Ezpeel, Lsr, 1X2.6, We 3000PK (AVE5160)
- BARKER CREEK Color Me! Happy Birthday Awards & Bookmarks Set, 30/Set (427)
- BARKER CREEK Color Me! You Are Amazing Awards & Bookmarks Set, 60/Set (4150)
- BARKER CREEK Kai Ola Student of The Week Recognition Awards and Bookmarks, 90/Set (4174)
- THAT COMPANY CALLED IF That Company Called If 5108 Really Tiny Book Light - Red (5108)
- HAYES Certificate of Achievement, PK90 (VA508)
- OXFORD Letter Certificate Holder, Black, 5PK (OXF29900055BGD)
- HAYES Honor Roll Certificate, PK5 (VA512-5)
- Barker Creek Certificates & Awards