Shop All File Folders
Barker Creek
Kai Ola Designer Letter-Size File Folders, Multi-Design Set, 12/Package
Mfr # 1373
Zoro # G707164842
$14.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Index Tab Color Multicolor
- Width 9.5
- Height 0.5
- Includes 12 Letter Size File Folders
- Outside Length 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Barker Creek
- MFR # 1373
- Zoro # G707164842
- UPC # 704068013735
- Country of Origin United States
- Category File Folders
Dimensions
Width | 9.5 |
Height | 0.5 |
Outside Length | 12 |
Details
Item | Letter Size File Folder |
Index Tab Color | Multicolor |
Includes | 12 Letter Size File Folders |
Description
Barker Creek's Kai Ola LetterSized File Folders are an affordable way to organize your office, classroom, and home with style and flair This set includes 12 file folders three each of four beautiful designs The first set of three folders features sea turtles with shells and starfish on a beautiful aqua blue background on the outside of the folder with a tangerine orange interior The second set of three folders has vibrant colored jellyfish on a lovely navy and blue background on the outside with a lime green interior The third set of three folders has colorful starfish of various sizes on a lovely blue and aqua background on the outside with a hot pink interior The fourth set of three folders has beautiful fish of various colors and sizes on a lovely taupe background on the outside with an aqua blue interior The folders are 13 tabbed which, in file folder lingo means they have three tab positions four folders are tabbed on the left, four are tabbed in the center and four are tabbed on the right Fully reversible, each folder has a colorful design on one side and a vibrant, solid color on the reverse side perfect for making file folder games and lapbooks Additionally, they are great for everyday filing needs, presenting meeting handouts, organizing important papers, sending work home with students, storing treasured photos and archiving other significant mementos The possibilities are limited only by your imagination Coordinating products available Search Barker Creek Kai Ola
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 4" x 3", 2 mil, Clear, Pk1000 (5CNE1)
- WESTWARD Shears, 5 1/2 In OAL, 1 5/8 In Cut (2UJX8)
- EUREKA Mickey Mouse Clubhouse® Calendar Bulletin Board Set (847535)
- SHARPIE Red Permanent Marker, Fine Tip, 12 PK (30002B)
- BARKER CREEK Color Me! Cityscapes Designer Letter-Size File Folders, Multi-Design Set, 12/Package (1344)
- BARKER CREEK Color Me! In My Garden Designer Letter File Folders, Multi-Design Set, 12/Package (1343)
- BARKER CREEK Tie-Dye Peel & Stick Library Pockets, 30/Pack (1210)
- BARKER CREEK Gold Get Organized Office Kit, Multi-Design Set, 107/Set (113)
- BARKER CREEK Black & White Dots Get Organized Office Kit, 107/Set (103)
- BARKER CREEK Gold Designer Letter-Size File Folders, Multi-Design Set, 12/Package (1337)
- BUSINESS SOURCE Colored Expanding File Pockets Letter Blue (26550)
- Barker Creek File Folders