Shop All Copy & Printer Paper
Barker Creek
Italy Computer Paper, 100 sheets/Package
Mfr # 3618
Zoro # G907164710
product price: $16.99
/pk 100, $0.17/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multicolor
- Paper Weight 1.4
- Width 8.5
- Length 11
- Includes 100 Sheets of Computer Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barker Creek
- MFR # 3618
- Zoro # G907164710
- UPC # 704068036185
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Width | 8.5 |
Length | 11 |
Details
Item | Computer Paper Set |
Color | Multicolor |
Paper Weight | 1.4 |
Includes | 100 Sheets of Computer Paper |
Description
Barker Creek's Italy Computer Paper is affordable and beautiful It features a modern floral design with bold and bright colors Use it to add a memorable touch to letters, design custom awards and certificates, add an extra wow to presentations and reports, create gorgeous invitations, make stunning bulletin boards, and so much more Each set includes 100 8 12 x 11 sheets of decorative paper which is compatible with most laser printers Coordinating products available Search Barker Creek Italy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Ecolutions Round Stic Stick Ballpoint Pen, 1mm, Black/Clear, PK50 (GSME509BK)
- RITE IN THE RAIN Binder, Ring, 5-5/8 in x 7-1/2 in Sheet (7200)
- MOOLAH Self-Sealing Currency Bands, Blue, $100, Pack of 1000 (729200100)
- ELECTRIDUCT UV Rated Wire Loom - 3/8" x 100 ft- Black (WL-ED-UV-0375-100-BK)
- BARKER CREEK Petals Computer Paper, 50 sheets/Package (700)
- BARKER CREEK Go Green Computer Paper, 50 sheets/Package (724)
- BARKER CREEK Kai Ola Sea Turtles Computer Paper, 100 sheets/Package (4204)
- BARKER CREEK Happy Bright Stripe Computer Paper, 100 sheets/Package (3625)
- BARKER CREEK Kai Ola Sea Turtles Computer Paper, 50 sheets/Package (764)
- BARKER CREEK Gold Computer Paper, 50 sheets/Package (741)
- PACON Fadeless 48 X 12 Magenta 1 Roll, 4PK (PAC57348)
- Barker Creek Copy & Printer Paper