Shop All Identification Labels
Barker Creek
Hot to Dot 4" Letter Pop-Outs, 510/Set
Mfr # 3633
Zoro # G707165252
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9.1
- Height 0.75
- Color Multicolor
- Length 9.8
- Includes 510 4-Inch Letter Pop-Out pieces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barker Creek
- MFR # 3633
- Zoro # G707165252
- UPC # 704068036338
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 9.1 |
Height | 0.75 |
Length | 9.8 |
Details
Color | Multicolor |
Includes | 510 4-Inch Letter Pop-Out pieces |
Item | Letter Pop-Out Sets |
Description
Barker Creek's Hot to Dot Letter PopOuts 2pack will make your bulletin boards, posters, and displays POP This set includes a wellresearched assortment of 510 letters, numbers, and punctuation marks including Spanish Classy Beautiful Fun Easytouse Durable Fashionforward These are just a few compliments these beautiful letters have received Coordinating products available Search Barker Creek Hot to Dot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Black, Nylon/Spandex/TPR ExoFlex(TM) (SDG2-03-M)
- DOUBLE H BOOTS Size 12 EE Men's Western Boot Steel Work Boot, Brown (DH1592 SZ: 12EE)
- LIFESECURE 25-Person Extended Support Shelter-In-Place Kit (31010)
- KAREWEAR Aluminized Jacket, Rayon, XL (706ARXL)
- C-LINE PRODUCTS Badge, Adhsve, Blue Brdr, 100PK (CLI92265)
- NEVS ISBT 128 Blank Direct Thermal 5/8" x 2" (BBC-DT-582-1)
- NEVS Sorry We Had To Make A Substitution Label 7/8 x 1-5/8" (D-3654)
- NMC Dot Placard Sign, D1, 1.5 Blasting Agents, Material: Adhesive Backed Vinyl (DL35P)
- STAHLWILLE TOOLS VDE warning sign 200 x 200 mm (77030705)
- STRANCO Inspection Label, ENG, Maintenance, PK350, TC1-21016 (TC1-21016)
- AVERY 8" x 8" Laser/Inkjet Sign Labels, 15 labels/15-sheets (7278261513)
- Barker Creek Identification Labels