Shop All File Folders
Barker Creek
Happy Designer Legal-Size File Folders, Multi-Design Set, 18/Package
Mfr # 3907
Zoro # G407165255
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Index Tab Color Multicolor
- Width 9.5
- Height 1
- Includes 18 Legal Size File Folders
- Outside Length 14.875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Barker Creek
- MFR # 3907
- Zoro # G407165255
- UPC # 704068039070
- Country of Origin China
- Category File Folders
Dimensions
Width | 9.5 |
Height | 1 |
Outside Length | 14.875 |
Details
Item | Legal Size File Folder Set |
Index Tab Color | Multicolor |
Includes | 18 Legal Size File Folders |
Description
Barker Creek's Happy legalsized file folders take functional design into the fashion stratosphere These legalsized fashion file folders are raising the style bar for those of us who use legal folders at work, school, and home This stunning set includes eighteen beautifully designed legalsized file folders six folders each of three different styles of ontrend designs Printed on durable 12 pt stock and fully reversible, the folders are 13 cut and include a preprinted label on the front for adding a table of contents, highlighting meeting agendas, listing contact information for team membersand so much more Perfect for home, office, school , or dorm Coordinating products available Search Barker Creek Happy
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEENAH PAPER Color Paper, 8.5X11", Happy Assort, PK500 (21289)
- ZORO SELECT Telescoping Inner Boxes, 6" x 6" x 48", Kraft, 25/Bundle (55VL50)
- WITE-OUT Tape, Correction, 1pcs., PK6 (WOTAPP11BX)
- 5S SUPPLIES Hourly Production Tracking Board Black Aluminum Dry Erase 32in x 24in (HOURLYTRACKBLK-3224-DRYERASE)
- BARKER CREEK Color Me! In My Garden Designer Letter File Folders, Multi-Design Set, 12/Package (1343)
- BARKER CREEK Gold Get Organized Office Kit, Multi-Design Set, 107/Set (113)
- BARKER CREEK Moroccan Designer Legal-Size File Folders, Multi-Design Set, 18/Package (3906)
- BARKER CREEK Tie-Dye Peel & Stick Library Pockets, 30/Pack (1210)
- BARKER CREEK Moroccan Designer Legal-Size File Folders, Multi-Design Set, 9/Package (2501)
- BARKER CREEK Black & White Dots Get Organized Office Kit, 107/Set (103)
- OIC Fastener, Brass, Rnd Head, 1", PK100 (99814)
- Barker Creek File Folders