Shop All Copy & Printer Paper
Barker Creek
Happy Bright Stripe Computer Paper, 100 sheets/Package
Mfr # 3625
Zoro # G107165357
product price: $18.89
/pk 100, $0.19/ea
$18.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multicolor
- Paper Weight 1.4
- Length 11
- Includes 100 Sheets of Computer Paper
- Width 8.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barker Creek
- MFR # 3625
- Zoro # G107165357
- UPC # 704068036253
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Length | 11 |
Width | 8.5 |
Details
Item | Computer Paper Set |
Color | Multicolor |
Paper Weight | 1.4 |
Includes | 100 Sheets of Computer Paper |
Description
Barker Creek's Happy Bright Stripe Computer Paper is affordable and beautiful It features a border of bright colorful stripes Use it to add a memorable touch to letters, design custom awards and certificates, add an extra wow to presentations and reports, create gorgeous invitations, make stunning bulletin boards, and so much more Each set includes 100 8 12 x 11 sheets of decorative paper which is compatible with most laser printers Coordinating products available Search Barker Creek Happy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX Vitality 3-Hole Punchd Paper, 8.5x11, PK10 (3R2641)
- SANFORD Sanford® Uni Paint Marker, Oil-Based, Broad, Blue Ink (63733)
- SCOTCH Wall-Safe Tape with Dispenser, 1" Core, 0.75" x 54.17 ft., Clear, PK4 (4183)
- SWINGLINE GBC Laminating Pouches, Badge Size, PK100 (3200016)
- BARKER CREEK Gold Computer Paper, 50 sheets/Package (741)
- BARKER CREEK Go Green Computer Paper, 50 sheets/Package (724)
- BARKER CREEK Kai Ola Sea Turtles Computer Paper, 50 sheets/Package (764)
- BARKER CREEK Kai Ola Sea Turtles Computer Paper, 100 sheets/Package (4204)
- BARKER CREEK Petals Computer Paper, 50 sheets/Package (700)
- BARKER CREEK Go Green Computer Paper, 100 sheets/Package (3613)
- PACON CORPORATION Pacon® Tru-Ray Sulphite Construction Paper, 18"x24", Yellow, 50 Sheets (103068)
- Barker Creek Copy & Printer Paper