Shop All Certificates & Awards
Barker Creek
Happiness Award & Bookmark Set, 60/Set
Mfr # 4155
Zoro # G507186655
product price: $19.99
/pk 60, $0.33/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multicolor
- Height 0.75
- Width 5.5
- Includes 60 Recognition Awards & Coordinating Bookmarks
- Paper Weight 0.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barker Creek
- MFR # 4155
- Zoro # G507186655
- UPC # 704068041554
- Country of Origin United States
- Category Certificates & Awards
Dimensions
Height | 0.75 |
Width | 5.5 |
Details
Item | Awards & Bookmarks Set |
Color | Multicolor |
Includes | 60 Recognition Awards & Coordinating Bookmarks |
Paper Weight | 0.9 |
Description
Recognize your students' achievement with Barker Creek's Happiness Awards and Bookmarks Set The designs feature a calm color palette and ontrend designs that were inspired by the thoughtfulness, mindfulness, and meditation trends The set includes 60 Happiness awards with coordinating bookmarks attached Each Award and Bookmark sheet measures 85 x 55 Awards measure 675 x 55 and Bookmarks measure 175 x 55 The award says , Happiness is best when shared The bookmark has the words happiness, goodness, joy, harmony, love, and gratitude and is designed to be detached by the recipient for a constant reminder of their success Coordinating products available Search Barker Creek Thoughtfulness
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARTPAK Chart Tape, 1/8" x 324", Matte, Black (BG1251M)
- SCOTCH 3M™ C-38 Table Top Dispenser, 1" Core, Black, 1/Each (TD3MC38)
- ASP License Plate Envelopes Self Seal-Preprinted, 13 X 6 1/2,100 Per Bx Pk (8322)
- PARTNERS BRAND Self-Seal Bubble Pouches, 3" x 5", Clear, 1000/Case (BOB35)
- BARKER CREEK Kai Ola Student of The Week Recognition Awards and Bookmarks, 90/Set (4174)
- BARKER CREEK Color Me! You Are Amazing Awards & Bookmarks Set, 60/Set (4150)
- BARKER CREEK Color Me! Happy Birthday Awards & Bookmarks Set, 30/Set (427)
- STICKER ART Sticker Art 470128 Bear Paw Sticker (470128)
- GREAT PAPERS! Ready-to-Use Certificates, 11 x 8.5, Ivory/Brown, Completion, PK6 (930400)
- TREND ENTERPRISES Trend Enterprises T-2562-6 Certificate Of Achievement Classic; 8.5 x 11 in. - 30 Per Pack - Pack of 6 (T-2562-6)
- GREAT PAPERS! Ready-to-Use Certificates, 11 x 8.5, Ivory/Brown, Appreciation, PK6 (930000)
- Barker Creek Certificates & Awards