Shop All Certificates & Awards
Barker Creek
Happiness Award & Bookmark Set, 30/Set
Mfr # 436
Zoro # G007186643
product price: $9.99
/pk 30, $0.33/ea
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multicolor
- Height 0.375
- Width 5.5
- Paper Weight 0.45
- Includes 30 Recognition Awards & Coordinating Bookmarks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barker Creek
- MFR # 436
- Zoro # G007186643
- UPC # 704068004368
- Country of Origin United States
- Category Certificates & Awards
Dimensions
Height | 0.375 |
Width | 5.5 |
Details
Item | Awards & Bookmarks |
Color | Multicolor |
Paper Weight | 0.45 |
Includes | 30 Recognition Awards & Coordinating Bookmarks |
Description
Recognize your students' achievement with Barker Creek's Happiness Awards and Bookmarks Set The designs feature a calm color palette and ontrend designs that were inspired by the thoughtfulness, mindfulness, and meditation trends The set includes 30 Happiness awards with coordinating bookmarks attached Each Award and Bookmark sheet measures 85 x 55 Awards measure 675 x 55 and Bookmarks measure 175 x 55 The award says , Happiness is best when shared The bookmark has the words happiness, goodness, joy, harmony, love, and gratitude and is designed to be detached by the recipient for a constant reminder of their success Coordinating products available Search Barker Creek Thoughtfulness
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 12" x 12" x 18", Kraft, 25/Bundle (11A693)
- ZORO SELECT 3" x 2150 ft. Poly Tubing, 2 mil, Clear (2EWL3)
- TYVEK Tyvek® Shipping Tags, Pre-Wired, 4 3/4" x 2 3/8", Orange, 100/Case (G14053E)
- CARSON DELLOSA Color-Coded Judy® Demonstration Clock (0768225299)
- BARKER CREEK Kai Ola Student of The Week Recognition Awards and Bookmarks, 90/Set (4174)
- BARKER CREEK Color Me! Happy Birthday Awards & Bookmarks Set, 30/Set (427)
- BARKER CREEK Color Me! You Are Amazing Awards & Bookmarks Set, 60/Set (4150)
- GREAT PAPERS Certificate Gold Foil Golden Scrol, PK12 (2011859)
- TREND ENTERPRISES Certificate of Completion Colorful Classics Certificates, 30/Pk, PK6 (T2963)
- GEOGRAPHICS Certificate, Premium, 25Pk, Gn Pk (GEO39452)
- HAYES Preschool Progress Report, Two Year Olds, PK60 (PRC0)
- Barker Creek Certificates & Awards