Shop All Books
Barker Creek
Giraffe Library Pockets, 30/Pack
Mfr # 1219
Zoro # G807165367
product price: $8.49
/pk 30, $0.28/ea
$8.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3.5
- Color Multicolor
- Height 0.75
- Includes 30 Library Pockets
- Length 5.12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barker Creek
- MFR # 1219
- Zoro # G807165367
- UPC # 612086012190
- Country of Origin United States
- Category Books
Dimensions
Width | 3.5 |
Height | 0.75 |
Length | 5.12 |
Details
Color | Multicolor |
Item | Library Pockets |
Includes | 30 Library Pockets |
Description
Barker Creek's Giraffe Library Pockets celebrate all that is wild and wonderful about our longnecked friends And, the patterned stripe that runs along the side is a nod to a traditional African mud cloth design These library pockets are great for use in the home, office, and school They are great for organizing flash cards, hall passes, file folder game pieces, spelling word lists, library cards, reading logs, and more Each library pocket measures 3 12 x 5 18 and will hold standard 3 x 5 Index Cards Pack includes 30 library pockets Coordinating product available Search Barker Creek Safari
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX XEROX COMP. WC 3210/3220 (106R01485)
- START INTERNATIONAL Tape Dispenser, Electric, 2 in. (ZCM1000-NS)
- ZORO SELECT Double Wall Boxes, 9" x 9" x 6 1/2", Kraft, 25/Bundle (22XM94)
- BIC Dry Erase Marker, Black, Blue, Green, Red, 4PK (BICGDEP41ASST)
- BARKER CREEK Chevron Nautical Peel & Stick Library Pockets, Multi-Design, 30/Pack (1232)
- BARKER CREEK Peel & Stick Library Pockets Curated Collection, Multi-Designs, 150/Set (3533)
- SCHOLASTIC English-Spanish First Little Readers - Guided Reading Level B (9781338662085)
- EVAN-MOOR EDUCATIONAL PUBLISHERS Daily Paragraph Editing Book, Teachers Edition, Grade 5 (2728)
- SCHOLASTIC Extra Practice for Struggling Readers - High-Frequency Words (9780545124102)
- COMPENDIUM What Do You Do With a Problem Book (9781943200009)
- TEACHER CREATED RESOURCES Power Pen® Learning Cards - Math Grade 3 (TCR6013)
- Barker Creek Books