Shop All Certificates & Awards
Barker Creek
Friendship Award & Bookmark Set, 60/Set
Mfr # 4153
Zoro # G807186676
product price: $19.99
/pk 60, $0.33/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multicolor
- Height 0.75
- Width 5.5
- Paper Weight 0.9
- Includes 60 Recognition Awards & Coordinating Bookmarks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barker Creek
- MFR # 4153
- Zoro # G807186676
- UPC # 704068041530
- Country of Origin United States
- Category Certificates & Awards
Dimensions
Height | 0.75 |
Width | 5.5 |
Details
Item | Awards & Bookmarks Set |
Color | Multicolor |
Paper Weight | 0.9 |
Includes | 60 Recognition Awards & Coordinating Bookmarks |
Description
Recognize your students' achievement with Barker Creek's Friendship Awards and Bookmarks Set The designs feature a calm color palette and ontrend designs that were inspired by the thoughtfulness, mindfulness, and meditation trends The set includes 60 Friendship awards with coordinating bookmarks attached Each Award and Bookmark sheet measures 85 x 55 Awards measure 675 x 55 and Bookmarks measure 175 x 55 The award says, Everyone deserves a friend like you The bookmark has the words friendship, sharing, caring, generosity, respect, kindness, and love and is designed to be detached by the recipient for a constant reminder of their success Coordinating products available Search Barker Creek Thoughtfulness
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNODE Release Lever Spring (M370-6)
- SMEAD File Jacket 8-1/2 x 11", Straight, PK100 (75500)
- ENCORE PACKAGING HD Premium Strapping Dispenser for Steel or Poly Strapping (EP-3200-HD)
- MADE-TO-STICK Hanging File Tab/Insert- 1/5 Tab- 2 1/4 in- Clear Tab/White Insert- 25/Pack (MA41492)
- BARKER CREEK Color Me! You Are Amazing Awards & Bookmarks Set, 60/Set (4150)
- BARKER CREEK Color Me! Happy Birthday Awards & Bookmarks Set, 30/Set (427)
- BARKER CREEK Kai Ola Student of The Week Recognition Awards and Bookmarks, 90/Set (4174)
- QUALITY RESOURCE GROUP Stadium Cup, Safety is for Life, PK10 (24GSCSL)
- QUALITY RESOURCE GROUP Coffee Mug, Safety For Life, White, 11oz (130-01/L)
- HAYES Certificate ofPerfect Attendance, PK5 (VA513-5)
- QUARTET Bulletin Board Tiles, Natural, PK4 (102)
- Barker Creek Certificates & Awards