Shop All Bulletin Board & Classroom Decorations
Barker Creek
Dots 4" Letter Pop-Outs, 255 Characters/Set
Mfr # 1702
Zoro # G307164792
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 255 4-Inch Letter Pop-Out pieces
- Color Multicolor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barker Creek
- MFR # 1702
- Zoro # G307164792
- UPC # 612086017027
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Includes | 255 4-Inch Letter Pop-Out pieces |
Color | Multicolor |
Description
Barker Creek Dots Letter PopOuts are a great way to add some fun, bright, and bold colors to your project or room Your next decorating project will pop with these colorful 4 letters from Barker Creek Super chic and easy to read, they are perfect for your next project, presentation, report, poster, or display This set includes a wellresearched assortment of 255 letters, numbers, and punctuation marks including Spanish Coordinating products available Search Barker Creek Dots
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Mailers, 12" x 6" x 6", White, 50/Bundle (M1266)
- IDL PACKAGING Gummed Kraft Sealing Tape, 3" Core, 2.75" x 450 Ft., Kraft, Pack of 8 Rolls (K9026-8)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 4" x 3", 2 mil, Clear, Pk1000 (5CNV0)
- 3M Dual Laminate Refill Cartridge (DL951)
- BARKER CREEK Be Amazing Art Prints Set, Moroccan Collection, 4/Set (3103)
- BARKER CREEK Sea & Sky Sea Otters Double-Sided Border, 12/set (930)
- BARKER CREEK Color Me! Garden & Cityscapes Name Tags/Self-Adhesive Labels, Multi-Design Set, 90/Set (3780)
- BARKER CREEK Baker Creek Ladybugs & Posies Double-Sided Accents, Multi-Design Set, 36/Set (2218)
- BARKER CREEK Tie-Dye and Ombré Purple Double-Sided Scalloped Border, 13/set (940)
- BARKER CREEK Tie-Dye Name Tags/Self-Adhesive Labels, 90/Set (3745)
- TEACHER CREATED RESOURCES Spanish Bulletin Board Set (TCR4400)
- Barker Creek Bulletin Board & Classroom Decorations