Shop All Copy & Printer Paper
Barker Creek
Customers Favorites Computer Paper (4 designs), 200 sheets/Package
Mfr # 3555
Zoro # G507164837
product price: $35.99
/pk 200, $0.18/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multicolor
- Paper Weight 2.8
- Includes 200 Sheets of Computer Paper
- Length 11
- Width 8.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barker Creek
- MFR # 3555
- Zoro # G507164837
- UPC # 704068035553
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Length | 11 |
Width | 8.5 |
Details
Item | Computer Paper Set |
Color | Multicolor |
Paper Weight | 2.8 |
Includes | 200 Sheets of Computer Paper |
Description
Barker Creek's Customer Favorites Designer Computer Paper Set has four packages of computer paper Each package has 50 8 12 x 11 sheets of decorative paper you will have 200 sheets of paper with this set This paper is affordable and beautiful and is compatible with most laser printers The designs featured in this set are Turquoise Chevron, TieDye, Reach for the Stars, and Neon Flower Power Use them to add a memorable touch to letters, design custom awards and certificates, add an extra wow to presentations and reports, create gorgeous invitations, make stunning bulletin boards, and so much more Coordinating products available Search Barker Creek Chevron, Barker Creek TieDye, Barker Creek Reach for the Stars, and Barker Creek Neon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Flat Mailers, 6" x 8", Kraft, 100/Case (RM1)
- SCHLAGE Latitude B/B Lever Mb (F40VLAT622)
- MAGNA VISUAL Magnetic Picture Hanger, 2 in. x 6 in. (PH-5)
- TYDENBROOKS ISO 17712:2013 HS Cable Seal, 12" x 1/8", Laser Marked, Blue, PK200 (1061006)
- BARKER CREEK Kai Ola Sea Turtles Computer Paper, 50 sheets/Package (764)
- BARKER CREEK Go Green Computer Paper, 100 sheets/Package (3613)
- BARKER CREEK Petals Computer Paper, 50 sheets/Package (700)
- BARKER CREEK Gold Computer Paper, 50 sheets/Package (741)
- BARKER CREEK Go Green Computer Paper, 50 sheets/Package (724)
- BARKER CREEK Happy Bright Stripe Computer Paper, 100 sheets/Package (3625)
- HAMMERMILL Fore Multipurpose Paper, 96 Brigh, PK500 (10319-2)
- Barker Creek Copy & Printer Paper