Shop All Books
Barker Creek
Colorful Library Pocket Set, 90/Set
Mfr # 4068
Zoro # G207165066
product price: $25.49
/pk 90, $0.28/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.12
- Height 2.25
- Color Multicolor
- Includes 90 Peel & Stick Library Pockets
- Width 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barker Creek
- MFR # 4068
- Zoro # G207165066
- UPC # 704068040687
- Country of Origin United States
- Category Books
Dimensions
Length | 5.12 |
Height | 2.25 |
Width | 3.5 |
Details
Item | Library Pocket Set |
Color | Multicolor |
Includes | 90 Peel & Stick Library Pockets |
Description
Barker Creek's Colorful Library Pockets are great for organizing flash cards, hall passes, file folder game pieces, spelling word lists, library cards, reading logs, and more This set includes 90 pockets ten each of nine colorful designs Each pocket is 3 12 x 5 18 The designs included are bohemian, moroccan, and bohemian animals Each pocket also has two selfadhesive peel stick strips on the back making them easy to adhere to file folders, binders, charts, signs, hallways, and doors Coordinating product available Search Barker Creek Moroccan, Barker Creek Bohemian, and Barker Creek Bohemian Animals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CIG Clover Imaging Remanufactured Extra High Yield Yellow Toner Cartridge for Xerox 106R03692 (201283)
- THERMOSAFE Test Tube Mailer, PK200 (408)
- PARTNERS BRAND Tissue Paper, Gift Grade, 20" x 30", Parade Blue, 480/Case (T2030C)
- SCHOOL SMART PAPER CHART 24X16 1.5 IN RLD 25 SHTS (APS2415H)
- BARKER CREEK Peel & Stick Library Pockets Curated Collection, Multi-Designs, 150/Set (3533)
- BARKER CREEK Chevron Nautical Peel & Stick Library Pockets, Multi-Design, 30/Pack (1232)
- BSA Romeo and Juliet - Audiobook CD (9781932219300)
- SOPHIA INSTITUTE PRESS The Saints Chronicles Collection 2 (9781622826766)
- SOPHIA INSTITUTE PRESS The Saints Chronicles Collection 5 (9781644133149)
- SIEVEKING The National Locksmith Guide Interchangeable Core Cylinder Service Book (SVK-ICCS-BOOK)
- TREND Trend T79755MP Ready Letters Alpha-Beads Letter Combo Pack Black Multiple Colors 4''h 216/Set (T79755MP)
- Barker Creek Books