Shop All Certificates & Awards
Barker Creek
Color Me! You Are Amazing Awards & Bookmarks Set, 90/Set
Mfr # 4167
Zoro # G607186654
product price: $27.99
/pk 90, $0.31/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multicolor
- Height 1.125
- Width 5.5
- Paper Weight 1.35
- Includes 90 Recognition Awards & Coordinating Bookmarks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barker Creek
- MFR # 4167
- Zoro # G607186654
- UPC # 704068041677
- Country of Origin United States
- Category Certificates & Awards
Dimensions
Height | 1.125 |
Width | 5.5 |
Details
Item | Awards & Bookmarks Set |
Color | Multicolor |
Paper Weight | 1.35 |
Includes | 90 Recognition Awards & Coordinating Bookmarks |
Description
Barker Creek's Color Me You Are Amazing Awards Bookmarks Set are unique and interactive awards that are easy to personalize, and include a detachable bookmark on the sideThis set includes 90 awards with coordinating bookmarks One side has a glossy finish and a splash of color already printed on it The flip side has a crayonfriendly matte finish and black and white line art Designed to be colored by the recipient, these awards and bookmarks are a wonderful and affordable way to celebrate your studentsand engage them in the process Coordinating products available Search Barker Creek Color Me
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LULZBOT PCTPE, Green, 3mm Filament, 1lb (RM-NY0013)
- ZORO SELECT 12" x 4" Open Poly Bags, 0.75 mil, Clear (5DRV9)
- ARROW FASTENER Staple F/T25 Bx1000 7/16In (257)
- KARAT Kraft Malibu Paper Shopping Bags, PK250 (FP-SB120)
- BARKER CREEK Kai Ola Student of The Week Recognition Awards and Bookmarks, 90/Set (4174)
- BARKER CREEK Color Me! Happy Birthday Awards & Bookmarks Set, 30/Set (427)
- BARKER CREEK Color Me! You Are Amazing Awards & Bookmarks Set, 60/Set (4150)
- TREND ENTERPRISES Trend Enterprises T-83303-6 Winter Bears & Pepbearmint Stinky Stickers - Pack of 6 (T-83303-6)
- GREAT PAPERS Certificate Cover Classic, Red with, PK5 (903031)
- GREAT PAPERS Certificate Grade School Diploma, PK15 (2020002)
- GREAT PAPERS Certificate Red Metallic Border, PK25 (934125)
- Barker Creek Certificates & Awards