Shop All Certificates & Awards
Barker Creek
Color Me! Recognition Awards & Bookmarks Set, 180/Set
Mfr # 3743
Zoro # G707186653
$50.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multicolor
- Height 2.25
- Width 5.5
- Paper Weight 2.7
- Includes 180 Recognition Awards & Coordinating Bookmarks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Barker Creek
- MFR # 3743
- Zoro # G707186653
- UPC # 704068037434
- Country of Origin United States
- Category Certificates & Awards
Dimensions
Height | 2.25 |
Width | 5.5 |
Details
Item | Awards & Bookmarks Set |
Color | Multicolor |
Paper Weight | 2.7 |
Includes | 180 Recognition Awards & Coordinating Bookmarks |
Description
Celebrate important milestones and accomplishments with Barker Creek's new Color Me Recognition Awards and Bookmarks Set Each set includes 180 recognition awards and coordinating bookmarks 30 Happy Birthday, 30 Attendance, 30 Honor Roll, 30 Student of the Week, 30 You are Amazing, and 30 Kindness Counts These unique and interactive awards are easy to personalize, and include a detachable bookmark on the side Each set includes 180 awards and coordinating bookmarks One side has a glossy finish and a splash of color already printed on it The flip side has a crayonfriendly matte finish and black and white line art Designed to be colored by the recipient, these awards and bookmarks are a wonderful and affordable way to celebrate your studentsand engage them in the process Each Award and Bookmark sheet measures 85 x 55 Awards measure 675 x 55 and Bookmarks measure 175 x 55 Coordinating products available Search Barker Creek Color Me
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZERUST 40" x 36" x 80" Poly Bags, PK 25 (075-M-00215)
- TOY TIME 96-piece Toy Time Alphabet Foam Puzzle, Pop-Out Letters and Numbers, Floor Playmat, Toddlers/Infants (516803IYL)
- PANDUIT Adhesive Laser/Ink Jet Label, PK1000 (LJSL20-Y3-1)
- ADIROFFICE Large File Pivot Wall Rack for Blueprints, White (ADI617-WHI)
- BARKER CREEK Kai Ola Student of The Week Recognition Awards and Bookmarks, 90/Set (4174)
- BARKER CREEK Color Me! You Are Amazing Awards & Bookmarks Set, 60/Set (4150)
- BARKER CREEK Color Me! Happy Birthday Awards & Bookmarks Set, 30/Set (427)
- GEOGRAPHICS Certificate, Premium, 25Pk, Gn Pk (GEO39452)
- GREAT PAPERS Certificate Gold Foil Bright Apple, PK15 (2020003)
- HAYES Preschool Progress Report, Ages 4-5, PK60 (PRC2)
- GREAT PAPERS Certificate Gold Foil Golden Scrol, PK12 (2011859)
- Barker Creek Certificates & Awards