Shop All Certificates & Awards
Barker Creek
Color Me! Kindness Counts Awards & Bookmarks Set, 60/Set
Mfr # 4151
Zoro # G807186645
product price: $19.99
/pk 60, $0.33/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multicolor
- Height 0.75
- Width 5.5
- Paper Weight 0.9
- Includes 60 Recognition Awards & Coordinating Bookmarks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barker Creek
- MFR # 4151
- Zoro # G807186645
- UPC # 704068041516
- Country of Origin United States
- Category Certificates & Awards
Dimensions
Height | 0.75 |
Width | 5.5 |
Details
Item | Awards & Bookmarks Set |
Color | Multicolor |
Paper Weight | 0.9 |
Includes | 60 Recognition Awards & Coordinating Bookmarks |
Description
Barker Creek's Color Me Kindness Counts Awards Bookmarks Set are unique and interactive awards that are easy to personalize, and include a detachable bookmark on the side This set includes 60 awards with coordinating bookmarks One side has a glossy finish and a splash of color already printed on it The flip side has a crayonfriendly matte finish and black and white line art Designed to be colored by the recipient, these awards and bookmarks are a wonderful and affordable way to celebrate your studentsand engage them in the process Each Award and Bookmark sheet measures 85 x 55 Awards measure 675 x 55 and Bookmarks measure 175 x 55 Coordinating products available Search Barker Creek Color Me
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDL PACKAGING Strapping Dispenser, Polypropylene Strapping, 8"x8" Core (CA240-P)
- RICOH High Yield Yellow Toner Cartridge 15K YLD (841421)
- ZORO SELECT Merchandise Bags, 6-1/4 In. W, PK1000 (5DTX0)
- FELLOWES Thermal Laminating Pouches, 5 mil, 9" x 11.5", Matte Clear, PK50 (5744501)
- BARKER CREEK Color Me! Happy Birthday Awards & Bookmarks Set, 30/Set (427)
- BARKER CREEK Kai Ola Student of The Week Recognition Awards and Bookmarks, 90/Set (4174)
- BARKER CREEK Color Me! You Are Amazing Awards & Bookmarks Set, 60/Set (4150)
- MACO Seal, Foil, Laser, 2.5""Dia, 300 Pk (MACML7850)
- HAYES PUBLISHING Pre-Kindergarten Progress Report, 4 and 5 year olds, 60PK (PRC12)
- HARLEY QUINN Harley Quinn 805435 Harley Quinn Gun Pose Sticker (805435)
- HAYES Preschool Progress Report, Ages 4-5, PK60 (PRC2)
- Barker Creek Certificates & Awards