Shop All Certificates & Awards
Barker Creek
Color Me! Kindness Counts Awards & Bookmarks Set, 30/Set
Mfr # 432
Zoro # G007186636
product price: $8.75
/pk 30, $0.29/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multicolor
- Height 0.375
- Width 5.5
- Paper Weight 0.45
- Includes 30 Recognition Awards & Coordinating Bookmarks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barker Creek
- MFR # 432
- Zoro # G007186636
- UPC # 704068004320
- Country of Origin United States
- Category Certificates & Awards
Dimensions
Height | 0.375 |
Width | 5.5 |
Details
Item | Awards & Bookmarks |
Color | Multicolor |
Paper Weight | 0.45 |
Includes | 30 Recognition Awards & Coordinating Bookmarks |
Description
Barker Creek's Color Me Kindness Counts Awards Bookmarks Set are unique and interactive awards that are easy to personalize, and include a detachable bookmark on the side Each package includes 30 awards and coordinating bookmarks One side has a glossy finish and a splash of color already printed on it The flip side has a crayonfriendly matte finish and black and white line art Designed to be colored by the recipient, these awards and bookmarks are a wonderful and affordable way to celebrate your studentsand engage them in the process Each Award and Bookmark sheet measures 85 x 55 Awards measure 675 x 55 and Bookmarks measure 175 x 55 Coordinating products available Search Barker Creek Color Me
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Large Desk-Style Permanent Marker, Broad Chisel Tip, Brown PK12 (08881)
- MAX StapleCartridge, EH-70F, 5000/ (NO-70FE)
- BETTER OFFICE PRODUCTS Pocket Size Mini Calculators, Std Function, Asst's Colors, Dual Power W/Included AA Batteries, 10PK (00403)
- ZORO SELECT Corrugated Boxes, 17" x 12" x 10", Kraft, 25/Bundle (22XL07)
- BARKER CREEK Color Me! Happy Birthday Awards & Bookmarks Set, 30/Set (427)
- BARKER CREEK Kai Ola Student of The Week Recognition Awards and Bookmarks, 90/Set (4174)
- BARKER CREEK Color Me! You Are Amazing Awards & Bookmarks Set, 60/Set (4150)
- TREND ENTERPRISES Certificate of Participation Classic Certificates, PK180 (T11303)
- GREAT PAPERS Foil Certificate, Gold Twinkle, PK50 (038963)
- HAYES Kindergarten Certificate, 8.5in x 11in, PK90 (VA701)
- THE MAREK GROUP Slogan Key Ring, Plastic, 2-1/2 in. (551)
- Barker Creek Certificates & Awards