Shop All Books
Barker Creek
Color Me! In My Garden Peel & Stick Library Pockets, Multi-Designs, 60/Set
Mfr # 3846
Zoro # G807165220
product price: $19.99
/pk 60, $0.33/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1.5
- Color Multicolor
- Length 5.12
- Includes 60 Peel & Stick Library Pockets
- Width 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barker Creek
- MFR # 3846
- Zoro # G807165220
- UPC # 704068038462
- Country of Origin United States
- Category Books
Dimensions
Height | 1.5 |
Length | 5.12 |
Width | 3.5 |
Details
Color | Multicolor |
Item | Library Pocket Set |
Includes | 60 Peel & Stick Library Pockets |
Description
Barker Creek's Peel Stick Color Me In My Garden Library Pockets are great for organizing flash cards, hall passes, file folder game pieces, spelling word lists, library cards, reading logs, and more This set includes 60 pockets twenty each of three beautiful designs They also serve as 60 amazing coloring pages so grab your favorite pack of crayons or color pencils and get coloring Then you've got your own personalized set of library pockets Each pocket has two selfadhesive peel stick strips on the back making them easy to adhere to file folders, binders, charts, signs, hallways, and doors There is a preprinted label on the front of each pocket for recording student names, labeling contents, identifying hall passes, writing book titles the possibilities are limited only by your imagination You'll find dozens of creative uses for Barker Creek's versatile library pockets Suitable for all ages and grades Peel Stick Library Pocket measures 51875 H x 35 W Library Pockets that you can color Coordinating products available Search Barker Creek Color Me
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Ghent 12" Hold-Up Display Rail - 12 Pack (H12-12)
- MEASURETEK Digital Platform Bench Scale 60 lb./30kg Capacity (12R963)
- ZORO SELECT 28" x 2900 ft. Poly Tubing, 1.5 mil, Clear (5CRG4)
- IDENTITY GROUP Refill Ink for Clik and Universal Stamps, 7ml-Bottle, Green (IG64)
- BARKER CREEK Peel & Stick Library Pockets Curated Collection, Multi-Designs, 150/Set (3533)
- BARKER CREEK Chevron Nautical Peel & Stick Library Pockets, Multi-Design, 30/Pack (1232)
- SCHOLASTIC First Little Readers Books, Guided Reading Level C, (Classroom Set) (9780545223034)
- BSA King Lear - Audiobook CD (9781932219200)
- GALLOPADE Kindergarten Essentials for Social Studies Reproducible Book (9780635126351)
- SCHOLASTIC Thirty More Math Mysteries Kids Cant Resist (9781338257304)
- MELISSA & DOUG Poke-A-Dot® - The Night Before Christmas (31349)
- Barker Creek Books