Shop All Certificates & Awards
Barker Creek
Color Me! Honor Roll Awards & Bookmarks Set, 90/Set
Mfr # 4165
Zoro # G807186683
product price: $29.99
/pk 90, $0.33/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multicolor
- Height 1.125
- Width 5.5
- Paper Weight 1.35
- Includes 90 Recognition Awards & Coordinating Bookmarks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barker Creek
- MFR # 4165
- Zoro # G807186683
- UPC # 704068041653
- Country of Origin United States
- Category Certificates & Awards
Dimensions
Height | 1.125 |
Width | 5.5 |
Details
Item | Awards & Bookmarks Set |
Color | Multicolor |
Paper Weight | 1.35 |
Includes | 90 Recognition Awards & Coordinating Bookmarks |
Description
Barker Creek's Color Me Honor Roll Awards Bookmark Set are unique and interactive awards that are easy to personalize, and include a detachable bookmark on the side This set includes 90 awards with coordinating bookmarks One side has a glossy finish and a splash of color already printed on it The flip side has a crayonfriendly matte finish and black and white line art Designed to be colored by the recipient, these awards and bookmarks are a wonderful and affordable way to celebrate your studentsand engage them in the process Coordinating products available Search Barker Creek Color Me
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE RG3 NAT 24MMX54.8M IPG-IPG 36 (RG3...54)
- MARKAL Paint Crayon, Large Tip, Yellow Color Family (88621)
- PARTNERS BRAND VCI Paper, Waxed Industrial Rolls, 35#, 36" x 200 yds., Kraft, 1/Roll (VCI3635WAX)
- DUCK BRAND Pack Tape W/Dsp 54.6Yd (669332)
- BARKER CREEK Color Me! Happy Birthday Awards & Bookmarks Set, 30/Set (427)
- BARKER CREEK Kai Ola Student of The Week Recognition Awards and Bookmarks, 90/Set (4174)
- BARKER CREEK Color Me! You Are Amazing Awards & Bookmarks Set, 60/Set (4150)
- GEOGRAPHICS Parchment Paper Certificates, 8-1/2 x 11, Blue Royalty Border, PK50 (22901)
- GREAT PAPERS Certificate, Navy, Foil Border, 11in H, PK15 (038952)
- GREAT PAPERS! Ready-to-Use Certificates, 11 x 8.5, Ivory/Brown, Appreciation, PK6 (930000)
- GEOGRAPHICS Certificate, Premium, 25Pk, Be Pk (GEO39087)
- Barker Creek Certificates & Awards