Shop All Certificates & Awards
Barker Creek
Color Me! Honor Roll Awards & Bookmarks Set, 60/Set
Mfr # 4148
Zoro # G607186678
product price: $19.99
/pk 60, $0.33/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multicolor
- Height 0.75
- Width 5.5
- Includes 60 Recognition Awards & Coordinating Bookmarks
- Paper Weight 0.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barker Creek
- MFR # 4148
- Zoro # G607186678
- UPC # 704068041486
- Country of Origin United States
- Category Certificates & Awards
Dimensions
Height | 0.75 |
Width | 5.5 |
Details
Item | Awards & Bookmarks Set |
Color | Multicolor |
Includes | 60 Recognition Awards & Coordinating Bookmarks |
Paper Weight | 0.9 |
Description
Barker Creek's Color Me Honor Roll Awards Bookmark Set are unique and interactive awards that are easy to personalize, and include a detachable bookmark on the side This set includes 60 awards with coordinating bookmarks One side has a glossy finish and a splash of color already printed on it The flip side has a crayonfriendly matte finish and black and white line art Designed to be colored by the recipient, these awards and bookmarks are a wonderful and affordable way to celebrate your studentsand engage them in the process Each Award and Bookmark sheet measures 85 x 55 Awards measure 675 x 55 and Bookmarks measure 175 x 55 Coordinating products available Search Barker Creek Color Me
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUSE OF DOOLITTLE Monthly Wall Calendar, 12x17 In. (HOD332)
- ZORO SELECT Carton Sealing Tape, Tan, 72mmx100m, PK24 (31HJ38)
- SMEAD PressGuard Report Cover 11x17", 3" Expansion, Black (81178)
- CHILDCRAFT Replacement Easel Tray, 24-3/4 x 4-3/4 x 2-1/16 Inches, Blue (H005570)
- BARKER CREEK Color Me! Happy Birthday Awards & Bookmarks Set, 30/Set (427)
- BARKER CREEK Color Me! You Are Amazing Awards & Bookmarks Set, 60/Set (4150)
- BARKER CREEK Kai Ola Student of The Week Recognition Awards and Bookmarks, 90/Set (4174)
- TREND Award, Star Student, 30Pk (TEPT81019)
- GEOGRAPHICS Parchment Paper Certificates, 8.5 x 11, Natural Diplomat Border, PK50 (21015)
- HARLEY QUINN Harley Quinn 805435 Harley Quinn Gun Pose Sticker (805435)
- GREAT PAPERS Certificate Cover Petal Touch, Black, PK5 (2019002)
- Barker Creek Certificates & Awards