Shop All Books
Barker Creek
Color Me! Cityscapes Peel & Stick Library Pockets, Multi-Designs, 60/Set
Mfr # 3847
Zoro # G707165146
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.5
- Includes 60 Peel & Stick Library Pockets
- Color Multicolor
- Height 1.5
- Length 5.12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Barker Creek
- MFR # 3847
- Zoro # G707165146
- UPC # 704068038479
- Country of Origin United States
- Category Books
Dimensions
Width | 3.5 |
Height | 1.5 |
Length | 5.12 |
Details
Item | Library Pocket Set |
Includes | 60 Peel & Stick Library Pockets |
Color | Multicolor |
Description
Barker Creek's Peel Stick Color Me Cityscapes Library Pockets are great for organizing flash cards, hall passes, file folder game pieces, spelling word lists, library cards, reading logs, and more This set includes 60 pockets twenty each of three beautiful designs They also serve as 60 amazing coloring pages so grab your favorite pack of crayons or color pencils and get coloring Then you've got your own personalized set of library pockets Each pocket has two selfadhesive peel stick strips on the back making them easy to adhere to file folders, binders, charts, signs, hallways, and doorsthe possibilities are limited only by your imagination You'll find dozens of creative uses for Barker Creek's versatile library pockets Suitable for all ages and grades Peel Stick Library Pocket measures 51875 H x 35 W Library Pockets that you can color Coordinating products available Search Barker Creek Color Me
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION 35-13/32"x47-13/64" Melamine Dry Erase Board, Aluminum Frame (MA0512170MV)
- SHARPIE Markers, Retractable, Ultra Fine, 2/PK, Black PK (SAN1735801)
- TOPS W2 Laser Kit, 6-Part, w/Envelopes, 8-1/2"x5-1/2", 24/PK, WE 6PK (TOP22904KIT)
- EPSON Handheld Label Printer, 1" Max Label W (LW-PX700PCD)
- BARKER CREEK Peel & Stick Library Pockets Curated Collection, Multi-Designs, 150/Set (3533)
- BARKER CREEK Chevron Nautical Peel & Stick Library Pockets, Multi-Design, 30/Pack (1232)
- EVAN-MOOR EDUCATIONAL PUBLISHERS STEM Lessons + Challenges, Teachers Edition, Grade 2 (9942)
- TOP OF THE WORLD Twenty Nine Hills (791281)
- BLACKSTONE The Locksmiths Daughter by Karen Brooks (9781538552600)
- RANDOM HOUSE Random House 101953 A Walk in the Woods by Bill Bryson (101953)
- EDUPRESS Main Idea Practice Cards, Levels 2.0-3.5 (TCR63065)
- Barker Creek Books