Shop All Books
Barker Creek
Color Me Celebrate Winter Bookmark Duets, 60/Set
Mfr # 2187
Zoro # G307165034
product price: $8.75
/pk 60, $0.15/ea
$8.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multicolor
- Width 2.5
- Length 6
- Includes 60 Bookmarks
- Height 0.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barker Creek
- MFR # 2187
- Zoro # G307165034
- UPC # 704068021877
- Country of Origin United States
- Category Books
Dimensions
Width | 2.5 |
Length | 6 |
Height | 0.3 |
Details
Color | Multicolor |
Includes | 60 Bookmarks |
Item | Bookmark Duets |
Description
Barker Creek Celebrate Winter Bookmark features two bookmarks Winter is SNOW much fun and Happy Holidays Celebrate seasons, holidays, and special events with their darling new Bookmark Duets Each set includes 60 bookmarks 30 each of two designs Printed on durable card stock, they are printed on both sides and are designed to be decorated So break out the color pencils, crayons, glitter and glue Your children will love creating their own minimasterpieces Punch a hole in the top and attach a tassel or a yarn loop The possibilities are limited only by your imagination Coordinating products available Search Barker Creek Celebrate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPE MFG CO Sharpie 1742661 Plastic Point Stick Permanent Water Resistant Pen Black Ink Fine 4 per Pack (1742661)
- JIFFYLITE Bubble Mailer, Paper, 8-3/4" L, Kraft, PK200 (100729777)
- WEATHER GUARD Literature Holder 6 Compartment (9880-3-01)
- WESTCOTT Eraser, Red, PK3 (14613)
- BARKER CREEK Peel & Stick Library Pockets Curated Collection, Multi-Designs, 150/Set (3533)
- BARKER CREEK Chevron Nautical Peel & Stick Library Pockets, Multi-Design, 30/Pack (1232)
- MERRIAM-WEBSTER Hardcover, Collegiate Dictionary, (9)
- HOUGHTON MIFFLIN HARCOURT Curious Georges First Day of School Book (9780618605644)
- PROMARX Stretchable Book Cover, 24PK (BS16P4510224)
- SHELL EDUCATION 180 Days of Reading Book for Third Grade (50924)
- TEACHER CREATED RESOURCES Power Pen® Learning Cards - Math Grade K (TCR6010)
- Barker Creek Books