Shop All Books
Barker Creek
Color Me Celebrate Valentine's Day Bookmark Duets, 60/Set
Mfr # 2197
Zoro # G107165029
$7.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2.5
- Includes 60 Bookmarks
- Color Multicolor
- Length 6
- Height 0.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Barker Creek
- MFR # 2197
- Zoro # G107165029
- UPC # 704068021976
- Country of Origin United States
- Category Books
Dimensions
Width | 2.5 |
Length | 6 |
Height | 0.3 |
Details
Includes | 60 Bookmarks |
Item | Bookmark Duets |
Color | Multicolor |
Description
Barker Creek Celebrate Valentine's Bookmark features two bookmarks Friends Forever and Be Mine Celebrate seasons, holidays, and special events with their darling new Bookmark Duets Each set includes 60 bookmarks 30 each of two designs Printed on durable card stock, they are printed on both sides and are designed to be decorated So break out the color pencils, crayons, glitter and glue Your children will love creating their own minimasterpieces Punch a hole in the top and attach a tassel or a yarn loop The possibilities are limited only by your imagination Coordinating products available Search Barker Creek Celebrate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RDW 3 1/8 in x 230 ft Thermal Receipt Paper, PK50 (3180)
- KONICA MINOLTA Yellow Toner Cartridge 28K YLD (TN626Y)
- UNIVERSITY GAMES Dog Man: Attack of the Fleas Game (07010)
- UNI-BALL 207 Mechanical Pencil, 0.7 mm, HB (#2), Black Lead, Asstd Barrel, PK3 (70139)
- BARKER CREEK Chevron Nautical Peel & Stick Library Pockets, Multi-Design, 30/Pack (1232)
- BARKER CREEK Peel & Stick Library Pockets Curated Collection, Multi-Designs, 150/Set (3533)
- SCHOLASTIC Buddy Readers - Levels E + F (Parent Pack) (9781338662153)
- THE CRITICAL THINKING CO Reading Detective® B1, Grades 7-8 (01509BBP)
- SCHOLASTIC English-Spanish First Little Readers - Guided Reading Level C (9781338662092)
- ASHLEY PRODUCTIONS Smart Poly Single Sided PosterMat Pals Space Savers, US Map, 13 x 9.5 (95303)
- SCHOLASTIC First Little Readers Books, Guided Reading Level C, (Classroom Set) (9780545223034)
- Barker Creek Books