Shop All Books
Barker Creek
Chevron Peel & Stick Library Pockets Set, Multi-Design, 60/Set
Mfr # 3852
Zoro # G807165312
product price: $18.99
/pk 60, $0.32/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.12
- Includes 60 Peel & Stick Library Pockets
- Height 1.5
- Color Multicolor
- Width 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barker Creek
- MFR # 3852
- Zoro # G807165312
- UPC # 704068038523
- Country of Origin United States
- Category Books
Dimensions
Length | 5.12 |
Height | 1.5 |
Width | 3.5 |
Details
Includes | 60 Peel & Stick Library Pockets |
Item | Library Pocket Set |
Color | Multicolor |
Description
Barker Creek's Chevron Library Pockets Set is versatile and fun Library Pockets are great for organizing flash cards, hall passes, file folder game pieces, spelling word lists, library cards, reading logs, and more This set has 2 packages and each package includes 30 pockets for a total of 60 peel stick pockets This is a multidesign set 6 each of 10 ontrend designs Each pocket is 3 12 x 5 18 Each pocket has two selfadhesive peel stick strips on the back making them easy to adhere to file folders, binders, charts, signs, hallways, and doors There is a preprinted label on the front of most of the pockets in this set for recording student names, labeling contents, identifying hall passes, writing book titles the possibilities are limited only by your imagination Coordinating product available Search Barker Creek Chevron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 15" x 15" x 4", Kraft, 25/Bundle (11R379)
- ZORO SELECT Stretch Wrap Dispenser, Height: 8" (5NVZ3)
- PRIMELINE TOOLS Mail Box Lock, 5-Cam, 5-Pin, 13/16 in. Threaded, Counter-Clockwise (Single Pack) (MP4944)
- XEROX Black Toner Cartridge 30K YLD (6R01159)
- BARKER CREEK Chevron Nautical Peel & Stick Library Pockets, Multi-Design, 30/Pack (1232)
- BARKER CREEK Peel & Stick Library Pockets Curated Collection, Multi-Designs, 150/Set (3533)
- SPECTRUM Spectrum® Math Workbook, Grade 7 (704567)
- MERRIAM-WEBSTER Merriam-Websters Dictionary for Children (9780877795704)
- MOSSER LEE Organic Natural Spanish Moss 250 cu in (ML0560)
- KANE MANUFACTURING CO. INC Kane Sorting Panel 18" x 30" Pink (18"SORP PINK)
- SCHOLASTIC First Little Readers - Guided Reading Levels G + H (Parent Pack) (9781338615524)
- Barker Creek Books