Shop All Books
Barker Creek
Chevron Beautiful Peel & Stick Library Pockets, Multi-Design, 30/Pack
Mfr # 1231
Zoro # G707164781
product price: $8.99
/pk 30, $0.30/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.5
- Color Multicolor
- Length 5.12
- Includes 30 Peel & Stick Library Pockets
- Height 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barker Creek
- MFR # 1231
- Zoro # G707164781
- UPC # 704068012318
- Country of Origin United States
- Category Books
Dimensions
Width | 3.5 |
Length | 5.12 |
Height | 0.75 |
Details
Item | Peel & Stick Library Pockets |
Color | Multicolor |
Includes | 30 Peel & Stick Library Pockets |
Description
Barker Creek's Beautiful Chevron Library Pockets are versatile little work horses They are sized to hold standard 3 X 5 index cards and library cards but how you choose to use them is limited only by your imagination These library card adhesive pockets have two peel stick strips on the back so you can easily adhere them to the inside of your books But don't stop there They will also stick to charts, file folders, storage cubbies, and more Library card pockets in the Beautiful Chevron set have a preprinted label on the front so you can personalize them with staff or student names, presentation dates, list their contents or note other helpful information Use these colorful adhesive pockets to hold time cards, flash cards, assignments, reading logs, suggestions hall passes Adhere these library card sleeves to the front of binders, file folders insert tables of contents agendas Each package includes 30 peel stick pockets six each of five colorful designs Each pocket is 3 12 x 5 18 Coordinating products are available Search Barker Creek Chevron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACON Fadeless Paper Roll, 48"x50ft., Brown (57025)
- TUF-R 36" x 30" Open Poly Bags, 2.75 mil, Clear (9F3036)
- PACON Paper, Bond, Neon, 24#, Ltr, Pnk Pk (PAC104319)
- MARSH Stencil Roller Handle, Aluminum, 6 In. (RM15-30)
- BARKER CREEK Peel & Stick Library Pockets Curated Collection, Multi-Designs, 150/Set (3533)
- BARKER CREEK Chevron Nautical Peel & Stick Library Pockets, Multi-Design, 30/Pack (1232)
- REMEDIA PUBLICATIONS Menu Math for Beginners, 6 Extra Price Lists (111B)
- BENDON Play Pack Assorted Activity Book (53231-CS)
- SHELL EDUCATION Shell Education 180 Days of Science Book, Grade 6 (51412)
- BSA The Death Of King Arthur - Audiobook CD (9781609987400)
- SCHOLASTICS TEACHER Scholastic Books-Trade SB-0439845092 Bob Booksword Family Set Of 3 (SB-0439845092)
- Barker Creek Books