Shop All Bulletin Board & Classroom Decorations
Barker Creek
Chevron 4" Letter Pop-Outs (3 Designs), 765/Set
Mfr # 4303
Zoro # G907165380
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 765 4-Inch Letter Pop-Out pieces
- Color Multicolor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barker Creek
- MFR # 4303
- Zoro # G907165380
- UPC # 704068043039
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Includes | 765 4-Inch Letter Pop-Out pieces |
Color | Multicolor |
Description
Barker Creek's Chevron Letter PopOut Set will make your bulletin boards, posters, and displays POP with style and color The set includes three packages of Barker Creek's topselling letter popouts Nautical Chevron, Beautiful Chevron, and Black Chevron Dots Each package includes a wellresearched assortment of 255 upper and lowercase letters, numbers and punctuation marks for a total of 765 characters in the set Each uppercase letter measures 4 high Spanish punctuation marks are also included Classy Beautiful Fun Easytouse Durable Fashionforward These are just a few compliments these beautiful letters have received Coordinating products available Search Barker Creek Chevron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Collection Box, Steel, Gray, 10"D (2KEK2)
- BSC PREFERRED 10 x 18 x 10'' Jumbo Bin Boxes, 25PK (S-5811)
- C-LINE PRODUCTS Scrapbook Page Protectors, 12 x 12", PK50 (62227)
- ZEBRA PEN Mechanical Pencil, M-701, 0.7mm (59411)
- BARKER CREEK Learning Magnets® - Numbers & Math Signs, 30 Magnetic pieces/Package (1305)
- BARKER CREEK Dots Double-Sided Border, 24/set (3685)
- BARKER CREEK Word Wall Read Double-Sided Border, 24/set (3679)
- BARKER CREEK Chevron 4" Letter Pop-Outs (2 Designs), 510/Set (4302)
- BARKER CREEK Tie-Dye 4" Letter Pop-Outs, 255 Characters/Set (1739)
- BARKER CREEK Chevron Navy & Yellow Double-Sided Border, 12/set (988)
- SCHOLASTIC TEACHING RESOURCES Tape It Up Class Jobs Bulletin Board (812782)
- Barker Creek Bulletin Board & Classroom Decorations