Shop All File Folders
Barker Creek
Bohemian Designer Letter-Size File Folders, Multi-Design Set, 12/Package
Mfr # 1339
Zoro # G907165090
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Index Tab Color Multicolor
- Width 9.5
- Height 0.5
- Outside Length 12
- Includes 12 Letter Size File Folders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Barker Creek
- MFR # 1339
- Zoro # G907165090
- UPC # 704068013391
- Country of Origin United States
- Category File Folders
Dimensions
Width | 9.5 |
Height | 0.5 |
Outside Length | 12 |
Details
Item | Letter Size File Folder |
Index Tab Color | Multicolor |
Includes | 12 Letter Size File Folders |
Description
Barker Creek's beautiful Bohemian lettersized file folders are an affordable way to organize your office, classroom, and home with style and flair This set of stylish desk accessories includes 12 file folders three each of four colorful designs The folders are 13 tabbed, which means that they have three tab positions four folders are tabbed on the left, four folders are tabbed in the center, and four are tabbed on the right They are great for everyday filing needs, presenting meeting handouts, organizing important papers, sending work home with students, storing treasured photos and archiving other significant mementos These Bohemian file folders come with a preprinted label on the front for adding a table of contents, highlighting meeting agendas, listing the names of team members, bulleting travel itineraries, and so much more These unique office supplies are fully reversible, each folder having a multicolored design on one side and a vibrant, solid color on the reverse side The possibilities are limited only by your imagination Coordinating products are available Search Barker Creek Bohemian
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER BUILT ATV BOX 30x12x11 (67011387)
- 2000 PLUS Replacement Ink Pad, Black (65486)
- US CARGO CONTROL 36" Extra Large Rubber Bands, 1 Dozen (RB36)
- ZORO SELECT Corrugated Boxes, 24" x 12" x 8", Kraft, 25/Bundle (55VH79)
- BARKER CREEK Color Me! In My Garden Designer Letter File Folders, Multi-Design Set, 12/Package (1343)
- BARKER CREEK Gold Get Organized Office Kit, Multi-Design Set, 107/Set (113)
- BARKER CREEK Tie-Dye Peel & Stick Library Pockets, 30/Pack (1210)
- BARKER CREEK Moroccan Designer Legal-Size File Folders, Multi-Design Set, 18/Package (3906)
- BARKER CREEK Color Me! Cityscapes Designer Letter-Size File Folders, Multi-Design Set, 12/Package (1344)
- BARKER CREEK Moroccan Designer Legal-Size File Folders, Multi-Design Set, 9/Package (2501)
- SMEAD End Tab Classification Folder 8-1/2 x 11", Blue, PK10, Width: 12-1/4" (26781)
- Barker Creek File Folders