Shop All Copy & Printer Paper
Barker Creek
Black & White Dot Computer Paper, 50 sheets/Package
Mfr # 717
Zoro # G607165086
product price: $9.45
/pk 50, $0.19/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multicolor
- Paper Weight 0.7
- Includes 50 Sheets of Computer Paper
- Length 11
- Width 8.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barker Creek
- MFR # 717
- Zoro # G607165086
- UPC # 612086007172
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Length | 11 |
Width | 8.5 |
Details
Item | Computer Paper |
Color | Multicolor |
Paper Weight | 0.7 |
Includes | 50 Sheets of Computer Paper |
Description
Barker Creek's Black White Dot Computer Paper is affordable and beautiful It is multidirectional for versatility Use it to add a memorable touch to letters, design custom awards and certificates, add an extra wow to presentations and reports, create gorgeous invitations, make stunning bulletin boards, and so much more Each package includes 50 8 12 x 11 sheets of decorative paper which is compatible with most laser printers Coordinating products available Search Barker Creek Dots
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISM/CCC Stick Carton Closing Staples, 5/8" Leg Length, 1-11/32" Crown (1602-1042)
- PENTEL Mechanical Pencil, 0.7mm, Blue (PENP207C)
- ARCHITECTURAL MAILBOXES Wayland Wall Mount Black (2689B-10)
- PICASSOTILES 2-in-1 Magnetic Marble Run Set & Racing Track Set, 108-Piece Set (PTG108)
- BARKER CREEK Gold Computer Paper, 50 sheets/Package (741)
- BARKER CREEK Kai Ola Sea Turtles Computer Paper, 100 sheets/Package (4204)
- BARKER CREEK Go Green Computer Paper, 50 sheets/Package (724)
- BARKER CREEK Go Green Computer Paper, 100 sheets/Package (3613)
- BARKER CREEK Happy Bright Stripe Computer Paper, 100 sheets/Package (3625)
- BARKER CREEK Kai Ola Sea Turtles Computer Paper, 50 sheets/Package (764)
- MEAD Filler Paper, Wide Ruled, White, PK200 (15200)
- Barker Creek Copy & Printer Paper