Shop All Books
Barker Creek
Black Dots Peel & Stick Library Pockets, 60/Set
Mfr # 3820
Zoro # G007165365
product price: $15.55
/pk 60, $0.26/ea
$15.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1.5
- Width 3.5
- Includes 60 Peel & Stick Library Pockets
- Color Multicolor
- Length 5.12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barker Creek
- MFR # 3820
- Zoro # G007165365
- UPC # 704068038202
- Country of Origin United States
- Category Books
Dimensions
Height | 1.5 |
Width | 3.5 |
Length | 5.12 |
Details
Includes | 60 Peel & Stick Library Pockets |
Color | Multicolor |
Item | Library Pocket Set |
Description
Barker Creek's Black Dots Library Pocket Set is versatile and fun Library Pockets are great for organizing flash cards, hall passes, file folder game pieces, spelling word lists, library cards, reading logs, and more Set includes 60 pockets and each pocket has two peel stick strips on the back making them easy to adhere to file folders, binders, charts, signs, hallways, and doors Coordinating product available Search Barker Creek Dots
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS 1" Binder, Label Holder, Pk12 (70013)
- AT-A-GLANCE Appointment Book, 8-1/4 x 10-7/8" (70-EP01-05)
- PI KIDS Me Reader™ Box Set, PAW Patrol, 8 Books (9781503716926)
- ZORO SELECT Corrugated Mailers, 8" x 8" x 6", White, 50/Bundle (M886)
- BARKER CREEK Chevron Nautical Peel & Stick Library Pockets, Multi-Design, 30/Pack (1232)
- BARKER CREEK Peel & Stick Library Pockets Curated Collection, Multi-Designs, 150/Set (3533)
- SCHOOL RITE Beginning Alphabet Templates Transitional Uppercase (SR028)
- BSA Ethic Ashley Antoinette Book (9781538487600)
- HARPERCOLLINS Charlotte’s Web Book (9780064400558)
- BENDON Activity and Coloring Book Assorted (49097-CS)
- SCHOOL ZONE PUBLISHING BIG Math Workbook, Grades 1-2 (06326)
- Barker Creek Books