Shop All Copy & Printer Paper
Barker Creek
Black Chevron Computer Paper, 50 sheets/Package
Mfr # 739
Zoro # G007165266
product price: $8.99
/pk 50, $0.18/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multicolor
- Paper Weight 0.7
- Length 11
- Includes 50 Sheets of Computer Paper
- Width 8.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barker Creek
- MFR # 739
- Zoro # G007165266
- UPC # 704068007390
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Length | 11 |
Width | 8.5 |
Details
Item | Computer Paper |
Color | Multicolor |
Paper Weight | 0.7 |
Includes | 50 Sheets of Computer Paper |
Description
Barker Creek's Black Chevron Computer Paper is affordable and beautiful Use it to add a memorable touch to letters, design custom awards and certificates, add an extra wow to presentations and reports, create gorgeous invitations, make stunning bulletin boards, and so much more Each package includes 50 8 12 x 11 sheets of decorative paper which is compatible with most laser printers Coordinating products available Search Barker Creek Chevron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 6'' x 725' - 6 Mil Black Poly Tubing (S-5527)
- SOUTHWORTH Paper, 24No, Natural, PK500 (404NC)
- MARKAL Paint Marker, Medium Tip, Black Color Family, Paint (96963)
- RICOH High Yield Black Toner Cartridge 31K YLD (842251)
- BARKER CREEK Kai Ola Sea Turtles Computer Paper, 100 sheets/Package (4204)
- BARKER CREEK Gold Computer Paper, 50 sheets/Package (741)
- BARKER CREEK Go Green Computer Paper, 100 sheets/Package (3613)
- BARKER CREEK Happy Bright Stripe Computer Paper, 100 sheets/Package (3625)
- BARKER CREEK Go Green Computer Paper, 50 sheets/Package (724)
- BARKER CREEK Petals Computer Paper, 50 sheets/Package (700)
- SOUTHWORTH Paper, Parchment, 24No, vory (984C)
- Barker Creek Copy & Printer Paper