Shop All Certificates & Awards
Barker Creek
100th Day Recognition Awards, 90/Set
Mfr # 4162
Zoro # G407186670
product price: $29.99
/pk 90, $0.33/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multicolor
- Height 0.75
- Width 5.5
- Paper Weight 1.05
- Includes 90 Recognition Awards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barker Creek
- MFR # 4162
- Zoro # G407186670
- UPC # 704068041622
- Country of Origin United States
- Category Certificates & Awards
Dimensions
Height | 0.75 |
Width | 5.5 |
Details
Item | Awards Set |
Color | Multicolor |
Paper Weight | 1.05 |
Includes | 90 Recognition Awards |
Description
Celebrate the 100th day of the school year with Barker Creek's 100 Days of School Awards Each set comes with 90 recognition awards Each colorful award measures 85 x 55 and is printed on 10pt glossy card stock Each certificate can be personalized with your students' names, the date, and your signature Additional awards available Search Barker Creek Awards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GBC ProClick Pre-Punched Clear Binding System Cover, Letter, 25PK (2020040)
- PACON Card Stock, Classic Black, 8-1/2" x 11", PK100 (P101187)
- SHARPIE Pocket Style Highlighters, Chisel Tip, Yellow, PK36 (2003991)
- UNIVERSAL ONE Porous Point Rollerball Pen, Medium 0.7 mm, Blue PK12 (UNV50501)
- BARKER CREEK Color Me! You Are Amazing Awards & Bookmarks Set, 60/Set (4150)
- BARKER CREEK Color Me! Happy Birthday Awards & Bookmarks Set, 30/Set (427)
- BARKER CREEK Kai Ola Student of The Week Recognition Awards and Bookmarks, 90/Set (4174)
- GREAT PAPERS Certificate Embossed and Gold Foil, PK15 (20103772)
- GREAT PAPERS Certificate Cover Classic, Green W, PK50 (903118PK10)
- GREAT PAPERS Certificate Purple Metallic Borde, PK100 (961021)
- GREAT PAPERS Certificate Backer, Black, 12"x9.3, PK10 (2019013)
- Barker Creek Certificates & Awards