Barker

Auto Drain 1 1 2 in Valterra-Brstol Model


product price: $122.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Just push a switch on the Barker 1 1/2in Valterra-Bristol Model Auto Drain to dump your RV's black and grey water tank. Eliminate hassles with hard to reach and difficult to operate valve locations. Easy, manual operation in case of battery failure or valve problems. No additional plumbing fittings to install - none to remove. Constructed of corrosion-resistant steel, aluminum, and plastic. Holding tanks do not have to be dumped to install. Also fits Valterra and Bristol slide valves. Each Auto-Drain comes complete with rocker arm switch, switch box, and complete installation and operating instructions. Voltage is 12 volts DC, amperage is 150 mA, and cycle time is 3 seconds. Also comes in 3in model.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.