Shop All Coffee and Tea
Barista Prima Coffeehouse
Italian Roast K-Cups Coffee Pack, PK96 PK
Mfr # 6614CT
Zoro # G702683317
product price: $74.89
/pk 96, $0.78/ea
$74.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Beverage Package & Style K-Cup
- Beverage Flavor Italian Roast
- Coffee Roast/Tea Type Dark
- For Use With Keurig® K-Cup® System
- Beverage Format Coffee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barista Prima Coffeehouse
- MFR # 6614CT
- Zoro # G702683317
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Size | Single Serving |
Details
Item | Coffee |
Beverage Package & Style | K-Cup |
Beverage Flavor | Italian Roast |
Coffee Roast/Tea Type | Dark |
For Use With | Keurig® K-Cup® System |
Beverage Format | Coffee |
Net Weight | 3.5 lbs |
Includes | four boxes of 24 K-Cups |
Description
There is magic in the Andes. A potent energy that imbues the coffee nurtured there with near-mythic flavor. These highly prized Arabica beans, cultivated at high elevation on small farms shadowed by Colombia's majestic mountains, are a testament to the volcanic soils from which they sprung. Accented by wondrously bright, bold fruit notes and a distinctive hint of walnut, this deep-roasted cup possesses a sweet, full-bodied finish that perfectly reflects Colombia's proud coffee-growing tradition.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUKE MANUFACTURING Warmer Element 118V 750W (212943)
- SMARTSTOCK Spoon Dispenser, Smoke, Capacity 120 (SSSD120)
- T&S BRASS Bonnet Assy -Peddle Valve For - Part# Ts5312-40 (TS5312-40)
- AMERCAREROYAL Royal Griddle Screen, PK200 (GS1020)
- BARISTA PRIMA COFFEEHOUSE Coffee, 11.28 oz Net Wt, Ground, PK24 (6611)
- BARISTA PRIMA COFFEEHOUSE Coffee, 2.82 lb Net Wt, Ground, PK96 (6613CT)
- COFFEE BEAN & TEA LEAF House Blend 2.5 oz Fraction Packs, PK18 PK (013510)
- KEURIG Cofe K-Cp Dunkn Org 22Pk (5000356417)
- STARBUCKS Whole Bean Coffee, Decaffeinated, Pike Place, 1 lb, Bag (12540222)
- NESCAF Clasico Dark Roast Instant Coffee, 8 oz, 12PK (12524962)
- BRIGHT TEA CO Bright Tea English Breakfast, 10/CT, Red PK (MDKB507)
- Barista Prima Coffeehouse Beverages