Shop All Coffee and Tea
Barista Prima Coffeehouse
Italian Roast K-Cups Coffee Pack, PK24 PK
Mfr # 6614
Zoro # G902683315
product price: $19.39
/pk 24, $0.81/ea
$19.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Beverage Package & Style K-Cup
- Beverage Flavor Italian Roast
- Coffee Roast/Tea Type Dark
- For Use With Keurig® K-Cup® System
- Beverage Format Coffee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barista Prima Coffeehouse
- MFR # 6614
- Zoro # G902683315
- UPC # 611247385005
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Size | Single Serving |
Details
Item | Coffee |
Beverage Package & Style | K-Cup |
Beverage Flavor | Italian Roast |
Coffee Roast/Tea Type | Dark |
For Use With | Keurig® K-Cup® System |
Beverage Format | Coffee |
Net Weight | 0.88 lbs |
Description
There is magic in the Andes. A potent energy that imbues the coffee nurtured there with near-mythic flavor. These highly prized Arabica beans, cultivated at high elevation on small farms shadowed by Colombia's majestic mountains, are a testament to the volcanic soils from which they sprung. Accented by wondrously bright, bold fruit notes and a distinctive hint of walnut, this deep-roasted cup possesses a sweet, full-bodied finish that perfectly reflects Colombia's proud coffee-growing tradition.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE FOOD EQUIPMENT Thermostat (U03051220008)
- MANITOWOC Replacement Cartridge Shurflo (122T05)
- SCOTSMAN Air Filter (02-4212-01)
- CRESTWARE Colander, 30 qt., 9-3/4 in. H, Aluminum (ACOL30M)
- BARISTA PRIMA COFFEEHOUSE Coffee, 11.28 oz Net Wt, Ground, PK24 (6611)
- BARISTA PRIMA COFFEEHOUSE Coffee, 2.82 lb Net Wt, Ground, PK96 (6613CT)
- VICTOR ALLEN Morning Blend Coffee Single Serve Cup, PK200 (FG016337RV)
- STARBUCKS VIA Ready Brew Coffee, Colombia, 1.4 oz Packet, 96PK (12407839)
- COFFEE BEAN & TEA LEAF French Roast, Soft Coffee Pods, PK96 PK (019120)
- MIGHTY LEAF TEA Tea, Bag, Green Tea Flavor, PK15 (510138)
- GREEN MOUNTAIN COFFEE, LAKE&LODGE, 50CT (GMT4524)
- Barista Prima Coffeehouse Beverages