Shop All Coffee and Tea
Barista Prima Coffeehouse
French Roast K-Cups Coffee Pack, PK96 PK
Mfr # 6611CT
Zoro # G702683430
product price: $74.89
/pk 96, $0.78/ea
$74.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Beverage Package & Style K-Cup
- Beverage Flavor French Roast
- Coffee Roast/Tea Type Dark
- For Use With Keurig® K-Cup® System
- Size Single Serving
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barista Prima Coffeehouse
- MFR # 6611CT
- Zoro # G702683430
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Size | Single Serving |
Details
Item | Coffee |
Beverage Package & Style | K-Cup |
Beverage Flavor | French Roast |
Coffee Roast/Tea Type | Dark |
For Use With | Keurig® K-Cup® System |
Net Weight | 3.5 lbs |
Beverage Format | Coffee |
Includes | four boxes of 24 K-Cups |
Description
This intensely bold, elegantly-bodied cup provides indisputable proof of our roast masters' consummate artistry. Highest quality Arabica beans are guided to the very edge of noir - just beyond their second crack - then eased back, masterfully, to reveal their rich, full-flavored complexity. It's a delicate balancing act that demands beans of the utmost quality; high altitude Arabica capable of withstanding the intense heat demanded by this darker roast. This daringly dark, smoky-sweet brew with a surprisingly light mouthfeel is perfect for your morning cup. K-Cups® for Keurig® brewing system.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREATIVE CONVERTING Confetti Plastic Tablecloth, 108"x54", 6PK (346630)
- CADCO Hot Plate, Double, Cast Iron (CDR-2CFB)
- MANITOWOC Evaporator Chute (4013363)
- APW Screw (F/ Lever Pump) (8140800)
- BARISTA PRIMA COFFEEHOUSE Coffee, 11.28 oz Net Wt, Ground, PK24 (6611)
- BARISTA PRIMA COFFEEHOUSE Coffee, 2.82 lb Net Wt, Ground, PK96 (6613CT)
- VISTAR OF ILLINOIS Bigelow, GREEN TEA WITH LEMON, LEMON, 0.34 LBS, 28PK (10346)
- AUTHENTIC DONUT SHOP BLEND French Vanilla, RA, 2.5 oz Fraction Packs, PK24 PK (RI7030)
- BIGELOW Cozy Chamomile Herbal Tea Bags, 28PK (11010401)
- NESCAFE Taster's Choice Stick Pack, House Blend, .06 oz, PK480 (15782CT)
- CAFE BUSTELO Coffee, 12 Cups, Packet, PK30 (7447101014)
- Barista Prima Coffeehouse Beverages