Shop All Coffee and Tea
Barista Prima Coffeehouse
Decaf Italian Roast Coffee K-Cups, PK24 PK
Mfr # 6624
Zoro # G402683280
product price: $20.45
/pk 24, $0.85/ea
$20.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Beverage Package & Style K-Cup
- Beverage Flavor Decaf Italian Roast
- Coffee Roast/Tea Type Dark
- For Use With Keurig® K-Cup® System
- Beverage Format Decaffeinated Coffee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barista Prima Coffeehouse
- MFR # 6624
- Zoro # G402683280
- UPC # 611247385067
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Size | Single Serving |
Details
Item | Decaffeinated Coffee |
Beverage Package & Style | K-Cup |
Beverage Flavor | Decaf Italian Roast |
Coffee Roast/Tea Type | Dark |
For Use With | Keurig® K-Cup® System |
Beverage Format | Decaffeinated Coffee |
Net Weight | 0.994 lbs |
Description
This robust, heavy-bodied decaf with its ripe fruit and berry notes epitomizes the time-honored Italian tradition of dark-roasted coffee house brews. Bold yet ideally balanced, with a subtle hint of smokiness and a bright clean finish, our Italian Roast is a hearty and flavorful testament to the art of dark roasting. Its uniquely potent flavor profile has been masterfully crafted to occupy a special niche between the bright, bold taste of our Colombia offering and the intense, smoky-sweet essence of French Roast.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRILL White N'Glosy 23lbs (10203279)
- DE CECCO De Cecco No. 7 Linguine 1lbs, PK20 (VSA0007)
- CRESTWARE Fork, Stainless Steel, 10-1/2 in. L (BUF4)
- BROASTER 00846 O-Ring (HP00846)
- BARISTA PRIMA COFFEEHOUSE Coffee, 11.28 oz Net Wt, Ground, PK24 (6611)
- BARISTA PRIMA COFFEEHOUSE Coffee, 2.82 lb Net Wt, Ground, PK96 (6613CT)
- BIGELOW Tea, Bigelow, Mint Medley, PK28 (10393)
- NESCAFE Nescafe Alegria Decaffeinated Soluble Coffee 8.818 oz., PK4 (00028000720919U)
- DUNKIN Coffee, 8.14 oz Net Wt, Ground, PK22 (881334012682)
- FOLGERS Coffee, Classic Roast, Ground, 30.5 oz Canister, PK6 (2550020421CT)
- BIGELOW Tea, Pods, English Breakfast Flavor, PK18 (RCB09906)
- Barista Prima Coffeehouse Coffee and Tea