Shop All Coffee and Tea
Barista Prima Coffeehouse
Colombia K-Cups Coffee Pack, PK96 PK
Mfr # 6613CT
Zoro # G902683377
product price: $74.89
/pk 96, $0.78/ea
$74.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Beverage Package & Style K-Cup
- Beverage Flavor Colombia
- Coffee Roast/Tea Type Medium
- Net Weight 3.5 lbs
- Beverage Format Coffee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barista Prima Coffeehouse
- MFR # 6613CT
- Zoro # G902683377
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Size | Single Serving |
Details
Item | Coffee |
Beverage Package & Style | K-Cup |
Beverage Flavor | Colombia |
Coffee Roast/Tea Type | Medium |
Net Weight | 3.5 lbs |
Beverage Format | Coffee |
For Use With | Keurig® K-Cup® System |
Includes | four boxes of 24 K-Cups |
Description
Highly prized Arabica beans, cultivated at high elevation on small farms shadowed by Colombia's majestic mountains, are a testament to the volcanic soils from which they sprung. Accented by wondrously bright, bold fruit notes and a distinctive hint of walnut, this deep-roasted cup possesses a sweet, full-bodied finish that perfectly reflects Colombia's proud coffee-growing tradition. Convenient K-Cups® for Keurig® brewing systems.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Equip 12 Swing Nozzle With 2.2 G (5SP-12A)
- CREATIVE WARE Mosaic 3 Galon Beverage Dispenser (RM-BEV20CLR)
- CLEVELAND Ignitor, Kgt-6/12T (KE53437-2)
- GE Front Cover for Dispenser (22-WR38X23216)
- BARISTA PRIMA COFFEEHOUSE Coffee, 11.28 oz Net Wt, Ground, PK24 (6611)
- BARISTA PRIMA COFFEEHOUSE Coffee, 2.82 lb Net Wt, Ground, PK96 (6613CT)
- THE ORIGINAL DONUT SHOP SNICKERS Flavored Coffee K-Cups, PK24, 24PK (5000367239)
- HANKOOK TEA 10 Pyramid Sachets Jungsun Jaksul Green Tea (9222)
- COFFEE BEAN & TEA LEAF French Roast, Soft Coffee Pods, PK96 PK (019120)
- GREEN MOUNTAIN COFFEE Coffee, Double Black Diamond, 0.4 oz., PK24 (4066)
- EIGHT OCLOCK Dark Italian Roast Coffee K-Cups, PK24 PK (6408)
- Barista Prima Coffeehouse Coffee and Tea