Shop All Coffee and Tea
Barista Prima Coffeehouse
Coffee, 2.82 lb Net Wt, Ground, PK96
Mfr # 6614CT
Zoro # G405310503
product price: $70.55
/pk 96, $0.73/ea
$70.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beverage Package & Style K-Cup
- Beverage Flavor Italian Roast
- Coffee Roast/Tea Type Dark
- Caffeine Type Caffeinated
- Size Single Serving
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barista Prima Coffeehouse
- MFR # 6614CT
- Zoro # G405310503
- UPC # 10611247385002
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Size | Single Serving |
Details
Item | Coffee |
Beverage Package & Style | K-Cup |
Beverage Flavor | Italian Roast |
Coffee Roast/Tea Type | Dark |
Caffeine Type | Caffeinated |
For Use With | Keurig K-Cup System |
Net Weight | 2.82 lb |
Beverage Format | Ground |
Beverage Package Style | Pod |
Package Weight | 0.47 oz |
Product Type | Coffee |
Includes | four boxes of 24 K-Cups |
Sub-Brand | Barista Prima Coffeehouse(R) |
Description
Coffee, Net Weight 2.82 lb, Beverage Package Style Pod, Coffee Roast/Tea Type Dark, Package Weight 0.47 oz, Sub-Brand Barista Prima Coffeehouse(R), Beverage Flavor Italian Roast, Product Type Coffee, Caffeine Type Caffeinated, Beverage Format Ground, Package Quantity 96
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN Switch 7/16 X 1-1/8Spst (4829)
- BELSHAW Belt A-38 (T-A38-A)
- KIKKOMAN Kikkoman Soy Sauce 4 gal. Cube Pack (00180)
- AJM PACKAGING Paper Plate, 6", White, PK1000 (40111)
- BARISTA PRIMA COFFEEHOUSE Coffee, 2.82 lb Net Wt, Ground, PK96 (6613CT)
- BARISTA PRIMA COFFEEHOUSE Coffee, 11.28 oz Net Wt, Ground, PK24 (6611)
- IRON BREW Coffee, 4.59 lb. Net Weight, Ground (C-1CT5SB)
- GREEN MOUNTAIN COFFEE Dark Magic Ground Coffee, 18 oz Bag (5000198877)
- NESTLE ESPRESSO, WHOLEBEANS, 2LBS (NES59095)
- VICTOR ALLEN 2.5lb Kona Blend Whole Bean - VA (FG017104)
- MIND READER Two-Tier Six-Drawer Single Serve Coffee Pod Drawer, 14 x 12.25 x 4.75, Black (TRY6PC-BLK)
- Barista Prima Coffeehouse Coffee and Tea