Shop All Coffee and Tea
Barista Prima Coffeehouse
Coffee, 2.82 lb Net Wt, Ground, PK96
Mfr # 6613CT
Zoro # G205310482
$73.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beverage Package & Style K-Cup
- Beverage Flavor Colombia
- Coffee Roast/Tea Type Medium
- Caffeine Type Caffeinated
- Beverage Format Ground
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Barista Prima Coffeehouse
- MFR # 6613CT
- Zoro # G205310482
- UPC # 10099555066132
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Size | Single Serving |
Details
Item | Coffee |
Beverage Package & Style | K-Cup |
Beverage Flavor | Colombia |
Coffee Roast/Tea Type | Medium |
Caffeine Type | Caffeinated |
Beverage Format | Ground |
Beverage Package Style | Pod |
Net Weight | 2.82 lb |
Package Weight | 0.47 oz |
For Use With | Keurig K-Cup System |
Product Type | Coffee |
Includes | four boxes of 24 K-Cups |
Sub-Brand | Barista Prima Coffeehouse(R) |
Description
Coffee, Net Weight 2.82 lb, Beverage Package Style Pod, Coffee Roast/Tea Type Medium, Package Weight 0.47 oz, Sub-Brand Barista Prima Coffeehouse(R), Beverage Flavor Colombia, Product Type Coffee, Caffeine Type Caffeinated, Beverage Format Ground, Package Quantity 96
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOWBUTTER Peanut Free Spread Jars Creamy 4.4lbs, PK2 (40100)
- VULCAN HART Bj 48" Cap Thermostat (00-922020)
- EDLUND Tong 16" Flat Gripss/Yel For - Part# 32612 (32612)
- AMERICAN RANGE Appliance Lamp 40W, 130V (A20001)
- EKOCUPS EKOCUPS Artisan Organic Espresso Roast Coffee-40 Ct (WM-EKO-Espresso-40)
- CAFE BUSTELO Coffee, 12 Cups, Packet, PK30 (7447101014)
- LAVAZZA Portion Pack Alterra Decaf House Blend Coffee, 100PK (LAV48013)
- JAVA ONE Coffee Pods, Breakfast Blend, PK14 (30106)
- SUGAR IN THE RAW Unrefined Sugar Made From Sugar C, PK400 (SMU00319CT)
- VICTOR ALLEN Mocha Latte Ready to Drink, 12 Pack - 8oz Cans, 12PK (FG017829RV)
- FOLGERS Coffee, Caffeinated, 1.75 oz., PK42 (2550006437)
- Barista Prima Coffeehouse Beverages