Shop All Coffee and Tea
Barista Prima Coffeehouse
Coffee, 11.28 oz Net Wt, Ground, PK24
Mfr # 6614
Zoro # G905310478
product price: $24.65
/pk 24, $1.03/ea
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beverage Package & Style K-Cup
- Beverage Flavor Italian Roast
- Coffee Roast/Tea Type Dark
- Caffeine Type Caffeinated
- Beverage Format Ground
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barista Prima Coffeehouse
- MFR # 6614
- Zoro # G905310478
- UPC # 611247385005
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Size | Single Serving |
Details
Item | Coffee |
Beverage Package & Style | K-Cup |
Beverage Flavor | Italian Roast |
Coffee Roast/Tea Type | Dark |
Caffeine Type | Caffeinated |
Beverage Format | Ground |
Net Weight | 11.28 oz |
For Use With | Keurig K-Cup System |
Beverage Package Style | Pod |
Package Weight | 0.47 oz |
Product Type | Coffee |
Sub-Brand | Barista Prima Coffeehouse(R) |
Description
Coffee, Net Weight 11.28 oz, Beverage Package Style Pod, Coffee Roast/Tea Type Dark, Package Weight 0.47 oz, Sub-Brand Barista Prima Coffeehouse(R), Beverage Flavor Italian Roast, Product Type Coffee, Caffeine Type Caffeinated, Beverage Format Ground, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLO Cup, Cold, Paper, Jazz, 4 oz., PK2000 (4BR2050PK)
- ALLPOINTS Kason® 1245 Camris Hinge 1 1/2 In Offset (8009850)
- KOLPAK Door Gasket - 36-1/4" X 79" (25567-1075)
- VACMASTER Seal Bar Assembly (979300)
- BARISTA PRIMA COFFEEHOUSE Coffee, 11.28 oz Net Wt, Ground, PK24 (6611)
- BARISTA PRIMA COFFEEHOUSE Coffee, 2.82 lb Net Wt, Ground, PK96 (6613CT)
- TEATULIA ORGANIC TEAS Lemongrass Wrapped Standard, PK50 (WST-LEMO-50)
- CRAZY CUPS Crazy Cups Flavored Coffee Decaf Pumpkin Caramel Spice-80 Ct (WM-CC-D-PumpkinCaramel-80)
- MAXWELL HOUSE Coffee, 8.3 oz Net Wt, Ground, PK24 (5469)
- STARBUCKS Pike Place Decaf Coffee K-Cups Pack, PK24 PK (12434952)
- BOTANICARE Pure Blend Tea 1Gal (HGC732635)
- Barista Prima Coffeehouse Coffee and Tea